AVENTICS - R431005660 - Motion Industries
AVENTICS - R431005660 - Air Piloted Valve - Panel Mounted, 2 Port, 3 Position, Single Pilot
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS R431005660

Air Piloted Valve - Panel Mounted, 2 Port, 3 Position, Single Pilot

Mi Item #: 00989213
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$155.54 EACH
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
number of ports: 2   operating temperature range:

-40 to +93 C

piping type:

Panel Mounted

  overall width:

2-3/4 in

flow direction:

2-Way

  overall height:

3-11/32 in

number of pilots:

Single Pilot

  maximum operating pressure:

150 psi

number of positions:

3

  port size:

1/4 in

normal state:

Normally Closed

  seal material:

Synthetic Rubber

port type:

1/4 Female NPT Threaded in

  body material:

Aluminum

operating medium:

Air, Inert Gas

  valve positioner travel:

90

operating pressure range:

Maximum of +150 psi

  overall length:

6-17/32 in

Frequently Purchased Air Piloted Valves


Product Reviews


AVENTICS - R431005660 - Air Piloted Valve - Panel Mounted, 2 Port, 3 Position, Single Pilot

AVENTICS R431005660

Air Piloted Valve - Panel Mounted, 2 Port, 3 Position, Single Pilot

Mi Item #:00989213
AVENTICS - R431005660 - Air Piloted Valve - Panel Mounted, 2 Port, 3 Position, Single Pilot

AVENTICS R431005660

Air Piloted Valve - Panel Mounted, 2 Port, 3 Position, Single Pilot

Mi Item #:00989213
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
$9.98*  Est. Delivery April 8
$48.00*  Est. Delivery April 1
$85.00*  Est. Delivery March 31
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.