AVENTICS - R431000657 - Motion Industries
AVENTICS - R431000657 - Poppet Valve - 0.203 Cv Flow Rate, 1/8 NPT Ports, M-2 Spring Returned handle, 0 to 149 psi Working Pressure, 0 to 98 psi Adjustment Range
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS R431000657

Poppet Valve - 0.203 Cv Flow Rate, 1/8 NPT Ports, M-2 Spring Returned handle, 0 to 149 psi Working Pressure, 0 to 98 psi Adjustment Range

Mi Item #: 00989586
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$307.76 EACH
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
adjustment range:

0 to 98 psi

  temperature range:

-40 to 159 F

handle type:

M-2 Spring Returned handle

  max particle size:

50 m

flow rate:

0.203 Cv

  medium:

Comptessed Air

port size:

1/8 NPT

  weight:

1.65 lbs

working pressure:

0 to 149 psi

  manufacturer product page: Click here

Frequently Purchased Poppet Valves


Product Reviews


AVENTICS - R431000657 - Poppet Valve - 0.203 Cv Flow Rate, 1/8 NPT Ports, M-2 Spring Returned handle, 0 to 149 psi Working Pressure, 0 to 98 psi Adjustment Range

AVENTICS R431000657

Poppet Valve - 0.203 Cv Flow Rate, 1/8 NPT Ports, M-2 Spring Returned handle, 0 to 149 psi Working Pressure, 0 to 98 psi Adjustment Range

Mi Item #:00989586
AVENTICS - R431000657 - Poppet Valve - 0.203 Cv Flow Rate, 1/8 NPT Ports, M-2 Spring Returned handle, 0 to 149 psi Working Pressure, 0 to 98 psi Adjustment Range

AVENTICS R431000657

Poppet Valve - 0.203 Cv Flow Rate, 1/8 NPT Ports, M-2 Spring Returned handle, 0 to 149 psi Working Pressure, 0 to 98 psi Adjustment Range

Mi Item #:00989586
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
$9.98*  Est. Delivery April 13
$48.00*  Est. Delivery April 6
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.