AVENTICS - R434002103 - Motion Industries
AVENTICS - R434002103 - Mechanical Air Control Valve - 3 Port, 1 Position, Roller Lever Operated
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS R434002103

Mechanical Air Control Valve - 3 Port, 1 Position, Roller Lever Operated

Mi Item #: 00995321
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$423.74 EACH
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
number of ports: 3   operating medium:

Air

flow direction:

2-Way

  normal state:

Normally Open

number of positions:

1

  port type:

1/4-18 Female NPTF Threaded in

actuator type:

Roller Lever

  body material:

Aluminum

operating temperature range:

-40 to 160 F

  overall length:

4-19/32 in

operating pressure range:

Maximum of 200 psi

 

Frequently Purchased Manual Mechanical Air Control Valves


Product Reviews


AVENTICS - R434002103 - Mechanical Air Control Valve - 3 Port, 1 Position, Roller Lever Operated

AVENTICS R434002103

Mechanical Air Control Valve - 3 Port, 1 Position, Roller Lever Operated

Mi Item #:00995321
AVENTICS - R434002103 - Mechanical Air Control Valve - 3 Port, 1 Position, Roller Lever Operated

AVENTICS R434002103

Mechanical Air Control Valve - 3 Port, 1 Position, Roller Lever Operated

Mi Item #:00995321
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
$9.98*  Est. Delivery April 8
$48.00*  Est. Delivery April 1
$85.00*  Est. Delivery March 31
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.