AVENTICS - R431008498 - Motion Industries
AVENTICS - R431008498 - Mechanical Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position, Plunger Operated
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS R431008498

Mechanical Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position, Plunger Operated

Mi Item #: 01011577
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$395.64 EACH
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
number of ports: 5   seal material:

Nitrile

piping type:

Body Ported

  operating medium:

Air, Inert Gas

flow direction:

4-Way

  port type:

1/4 Female NPTF Threaded in

number of positions:

3 (Closed Center)

  valve function:

Spool

actuator type:

Plunger

  body material:

Aluminum

flow coefficient (cv) / flow factor (kv):

1 Cv

  overall length:

6-1/16 in

operating temperature range:

-20 to 160 F

  overall width:

1-3/4 in

operating pressure range:

Maximum of 150 psi, Maximum of 200 psi

  overall height:

3-1/32 in

Frequently Purchased Manual Mechanical Air Control Valves


Product Reviews


AVENTICS - R431008498 - Mechanical Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position, Plunger Operated

AVENTICS R431008498

Mechanical Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position, Plunger Operated

Mi Item #:01011577
AVENTICS - R431008498 - Mechanical Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position, Plunger Operated

AVENTICS R431008498

Mechanical Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position, Plunger Operated

Mi Item #:01011577
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
$9.98*  Est. Delivery April 8
$48.00*  Est. Delivery April 1
$85.00*  Est. Delivery March 31
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.