AVENTICS - R432016623 - Motion Industries
AVENTICS - R432016623 - Mechanical Air Control Valve - Body Ported, 5 Port, 2 Position, Roller Operated
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS R432016623

Mechanical Air Control Valve - Body Ported, 5 Port, 2 Position, Roller Operated

Mi Item #: 01037652
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$123.24 EACH
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
number of ports: 5   operating medium:

Air

piping type:

Body Ported

  port type:

1/4-18 Female NPT Threaded in

flow direction:

4-Way

  valve function:

Spool

number of positions:

2

  valve positioner travel:

13.5 mm

actuator type:

Roller

  body material:

Zinc

flow coefficient (cv) / flow factor (kv):

1.1 Cv

  overall length:

127.5 mm

operating temperature range:

-20 to 175 F

  overall width:

30 mm

operating pressure range:

Maximum of 150 psi

  overall height:

55.1 mm

Frequently Purchased Manual Mechanical Air Control Valves


Product Reviews


AVENTICS - R432016623 - Mechanical Air Control Valve - Body Ported, 5 Port, 2 Position, Roller Operated

AVENTICS R432016623

Mechanical Air Control Valve - Body Ported, 5 Port, 2 Position, Roller Operated

Mi Item #:01037652
AVENTICS - R432016623 - Mechanical Air Control Valve - Body Ported, 5 Port, 2 Position, Roller Operated

AVENTICS R432016623

Mechanical Air Control Valve - Body Ported, 5 Port, 2 Position, Roller Operated

Mi Item #:01037652
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
$9.98*  Est. Delivery April 8
$48.00*  Est. Delivery April 1
$85.00*  Est. Delivery March 31
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.