AVENTICS - R432006393 - Motion Industries
AVENTICS - R432006393 - Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS R432006393

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot

Mi Item #: 01044045
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$134.05 EACH
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
number of ports: 5   operating temperature range:

-23 to +79 C

piping type:

Body Ported

  overall width:

40 mm

flow direction:

4-Way

  overall height:

66 mm

number of pilots:

Single Pilot

  maximum operating pressure:

150 psi

number of positions:

2

  port size:

1/4-18 (Subbase R432015524) in, 3/8-18 (Subbase R432015488) in

flow coefficient (cv) / flow factor (kv):

1.1 Cv

  seal material:

Aluminum Oxide

port type: 1/4-18 (Subbase R432015524) Female NPT Threaded in, 3/8-18 (Subbase R432015488) Female NPT Threaded in   body material:

Zinc

operating medium:

Air

  standards met:

ISO 5599-1

operating pressure range:

0 to +150 psi

  overall length:

130 mm

Frequently Purchased Air Piloted Valves


Product Reviews


AVENTICS - R432006393 - Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot

AVENTICS R432006393

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot

Mi Item #:01044045
AVENTICS - R432006393 - Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot

AVENTICS R432006393

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot

Mi Item #:01044045
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
$9.98*  Est. Delivery April 8
$48.00*  Est. Delivery April 1
$85.00*  Est. Delivery March 31
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.