AVENTICS - 3701202000 - Motion Industries
AVENTICS - 3701202000 - Pneumatic Shock Absorber - 370 Series, 25 mm Stroke, Adjustable Type
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS 3701202000

Pneumatic Shock Absorber - 370 Series, 25 mm Stroke, Adjustable Type

Mi Item #: 01054255
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$271.06 EACH
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
stroke length: 25 mm   stop material:

Steel

maximum energy absorption frequency:

12139 lb/hr

  overall length:

183 mm

maximum energy absorption per cycle:

13.49 lbs

  overall width:

27 mm

shock absorber type:

Adjustable

  included options:

Stop

series:

370

  weight:

0.527 kg

extended spring force:

5.62 lbs

  manufacturer product page: Click here
compressed spring force:

8.99 lbs

  manufacturer catalog: Click here
mounting thread:

M27 x 2

 

Frequently Purchased Pneumatic Shock Absorbers


Product Reviews


AVENTICS - 3701202000 - Pneumatic Shock Absorber - 370 Series, 25 mm Stroke, Adjustable Type

AVENTICS 3701202000

Pneumatic Shock Absorber - 370 Series, 25 mm Stroke, Adjustable Type

Mi Item #:01054255
AVENTICS - 3701202000 - Pneumatic Shock Absorber - 370 Series, 25 mm Stroke, Adjustable Type

AVENTICS 3701202000

Pneumatic Shock Absorber - 370 Series, 25 mm Stroke, Adjustable Type

Mi Item #:01054255
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
$9.98*  Est. Delivery April 10
$48.00*  Est. Delivery April 3
$85.00*  Est. Delivery April 2
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.