AVENTICS - 3702005000 - Motion Industries
AVENTICS - 3702005000 - Pneumatic Shock Absorber - 370 Series, 50 mm Stroke, Adjustable Type
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS 3702005000

Pneumatic Shock Absorber - 370 Series, 50 mm Stroke, Adjustable Type

Mi Item #: 01054269
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
Request Quote
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
stroke length: 50 mm   stop material:

Steel

maximum energy absorption frequency:

28326 lb/hr

  overall length:

297 mm

maximum energy absorption per cycle:

84.30 lbs

  overall width:

42 mm

shock absorber type:

Adjustable

  included options:

Stop

series:

370

  weight:

1.925 kg

extended spring force:

11.24 lbs

  manufacturer product page: Click here
compressed spring force:

20.23 lbs

  manufacturer catalog: Click here
mounting thread:

M42 x 3

 

Frequently Purchased Pneumatic Shock Absorbers


Product Reviews


AVENTICS - 3702005000 - Pneumatic Shock Absorber - 370 Series, 50 mm Stroke, Adjustable Type

AVENTICS 3702005000

Pneumatic Shock Absorber - 370 Series, 50 mm Stroke, Adjustable Type

Mi Item #:01054269
AVENTICS - 3702005000 - Pneumatic Shock Absorber - 370 Series, 50 mm Stroke, Adjustable Type

AVENTICS 3702005000

Pneumatic Shock Absorber - 370 Series, 50 mm Stroke, Adjustable Type

Mi Item #:01054269
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
$9.98*  Est. Delivery April 10
$48.00*  Est. Delivery April 3
$85.00*  Est. Delivery April 2
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.