CR Seals (SKF) - 22400 - Motion Industries
CR Seals (SKF) - 22400 - Nitrile Oil Seal - CRWA1 Design, 2.2500 in Shaft, 3.1250 in OD, 0.3750 in Width, Nitrile Lip Material, CRWA1 Design
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

CR Seals (SKF) 22400

Nitrile Oil Seal - CRWA1 Design, 2.2500 in Shaft, 3.1250 in OD, 0.3750 in Width, Nitrile Lip Material, CRWA1 Design

Mi Item #: 01302549
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Metal Cased
  • Spring-Loaded
  • Single-Lip For Sealing With Industry-Leading Hydrodynamic Waveseal
  • Also With Auxiliary Dirt/Dust Lip ("Double-Lip").
$14.77 EACH
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
shaft diameter:

2.2500 in

  maximum shaft surface speed:

2000 fpm

outside diameter:

3.1250 in

  pressure tolerance:

90 psi @ 0 fpm

width:

0.3750 in

  misalignment tolerance:

Size Dependent, Refer to the 457010 Catalog

lip material:

Nitrile

  construction description:

Dual Lip, Spring Loaded Without Inner Case

design type:

CRWA1

  typical application: Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
seal type:

Double Lip with Spring

  weight:

0.107 lb

casing:

Without Inner Case

 

Frequently Purchased Oil Seals


Product Reviews


CR Seals (SKF) - 22400 - Nitrile Oil Seal - CRWA1 Design, 2.2500 in Shaft, 3.1250 in OD, 0.3750 in Width, Nitrile Lip Material, CRWA1 Design

CR Seals (SKF) 22400

Nitrile Oil Seal - CRWA1 Design, 2.2500 in Shaft, 3.1250 in OD, 0.3750 in Width, Nitrile Lip Material, CRWA1 Design

Mi Item #:01302549
CR Seals (SKF) - 22400 - Nitrile Oil Seal - CRWA1 Design, 2.2500 in Shaft, 3.1250 in OD, 0.3750 in Width, Nitrile Lip Material, CRWA1 Design

CR Seals (SKF) 22400

Nitrile Oil Seal - CRWA1 Design, 2.2500 in Shaft, 3.1250 in OD, 0.3750 in Width, Nitrile Lip Material, CRWA1 Design

Mi Item #:01302549
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
$9.98*  Est. Delivery January 29
$48.00*  Est. Delivery January 22
$85.00*  Est. Delivery January 21
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.