CR Seals (SKF) - 22411 - Motion Industries
CR Seals (SKF) - 22411 - Nitrile Oil Seal - HM18 Design, 2.2500 in Shaft, 3.1250 in OD, 0.5625 in Width, Nitrile Lip Material, HM18 Design
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

CR Seals (SKF) 22411

Nitrile Oil Seal - HM18 Design, 2.2500 in Shaft, 3.1250 in OD, 0.5625 in Width, Nitrile Lip Material, HM18 Design

Mi Item #: 01302558
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Metal-Cased With Reversed Stepped Id
  • Non-Spring-Loaded
  • Single-Lip Seal For Grease Retention Or Dirt Exclusion In Applications With Slower Speeds.
$13.73 EACH
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
shaft diameter:

2.2500 in

  casing:

Metal Cased

outside diameter:

3.1250 in

  maximum shaft surface speed:

2000 fpm

width:

0.5625 in

  pressure tolerance:

3 psi @ 0-2000 fpm

lip material:

Nitrile

  construction description:

Non-Spring Loaded Seal For Grease Retention

design type:

HM18

  typical application:

Typical Applications Are Conveyor Rollers and Vehicle Wheels.

seal type:

Single Lip without Spring

  weight:

0.128 lb

Frequently Purchased Oil Seals


Product Reviews


CR Seals (SKF) - 22411 - Nitrile Oil Seal - HM18 Design, 2.2500 in Shaft, 3.1250 in OD, 0.5625 in Width, Nitrile Lip Material, HM18 Design

CR Seals (SKF) 22411

Nitrile Oil Seal - HM18 Design, 2.2500 in Shaft, 3.1250 in OD, 0.5625 in Width, Nitrile Lip Material, HM18 Design

Mi Item #:01302558
CR Seals (SKF) - 22411 - Nitrile Oil Seal - HM18 Design, 2.2500 in Shaft, 3.1250 in OD, 0.5625 in Width, Nitrile Lip Material, HM18 Design

CR Seals (SKF) 22411

Nitrile Oil Seal - HM18 Design, 2.2500 in Shaft, 3.1250 in OD, 0.5625 in Width, Nitrile Lip Material, HM18 Design

Mi Item #:01302558
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
$9.98*  Est. Delivery January 29
$48.00*  Est. Delivery January 22
$85.00*  Est. Delivery January 21
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.