CR Seals (SKF)
29900
Single Lip Grease Seal - Solid, 3.000 in Shaft Dia., 4.000 in OD, 0.500 in Overall Width, X2 Design, Leather Lip Material
MI ITEM #
01303966
MFR #
29900
List Price
$54.05
/each
Qty
List Price
$54.05
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Seals and Gaskets
Seals
Oil Seals
CR Seals (SKF) 29900
CR Seals (SKF)
29900
Single Lip Grease Seal - Solid, 3.000 in Shaft Dia., 4.000 in OD, 0.500 in Overall Width, X2 Design, Leather Lip Material
MI ITEM #
01303966
MFR #
29900
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR Seals (SKF)
29900
Single Lip Grease Seal - Solid, 3.000 in Shaft Dia., 4.000 in OD, 0.500 in Overall Width, X2 Design, Leather Lip Material
MI ITEM #
01303966
MFR #
29900
Availability:
Supplier Network
List Price
$54.05
/each
Sign in
for your price
Qty
List Price
$54.05
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
29900 OIL SEAL
SKF offers an assortment of radial shaft seals that have a press fit on the shaft and with sealing lip(s) that contact the housing bore
These seals are generally installed with the sealing lip(s) facing outward to provide optimum exclusion
Show More
Specifications
Case Design
Metal case, inner case
Casing
Steel
Compatible V-Rings
400750;400751;400754;400755
Compatible Wear Sleeves
99048;99296;99300;99848
Construction Description
Grease seal, sealing lip(s) contacts bore
Design Type
X2
Installation Method
Shaft press fit
Lip Material
Leather
Lubricant Type
Grease
Manufacturer Catalog
Click here
Manufacturer Upc Number
085311029940
Number of Lips
1
Operating Temperature Range
32 to 302 °F
Pressure Tolerance
3 psi
Seal Type
Rotary shaft seal/Radial shaft seal, Rotary shaft seal/Radial shaft seal
Spring Material
Carbon Steel
Spring Type
Garter Spring
Typical Application
Tractor wheel ends, farm equipment wheels, rollers
Weight
0.38 lbs
Outside Diameter
4.000 in
Shaft Diameter
3.000 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data