Timken National Seals - 450666 - Motion Industries
Timken National Seals - 450666 - Nitrile Oil Seal - 45 Design, 1.5781 in Shaft, 2.4120 in OD, 0.5000 in Width, Nitrile Lip Material, 45 Design
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Timken National Seals 450666

Nitrile Oil Seal - 45 Design, 1.5781 in Shaft, 2.4120 in OD, 0.5000 in Width, Nitrile Lip Material, 45 Design

Mi Item #: 01315970
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Redi-Seal Program Can Produce Custom Seal In 24 Hours
$17.81 EACH
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
shaft diameter:

1.5781 in

  seal type:

Single Lip with Spring

outside diameter:

2.4120 in

  maximum shaft surface speed:

3000 fpm

width:

0.5000 in

  misalignment tolerance:

0.015 in at 800 rpm; 0.010 in at 4200 rpm

design type:

45

  construction description:

Single Lip, Spring Loaded With Inner Case

lip material:

Nitrile

  typical application:

General Purpose

casing:

With Inner Case

 

Frequently Purchased Oil Seals


Product Reviews


Timken National Seals - 450666 - Nitrile Oil Seal - 45 Design, 1.5781 in Shaft, 2.4120 in OD, 0.5000 in Width, Nitrile Lip Material, 45 Design

Timken National Seals 450666

Nitrile Oil Seal - 45 Design, 1.5781 in Shaft, 2.4120 in OD, 0.5000 in Width, Nitrile Lip Material, 45 Design

Mi Item #:01315970
Timken National Seals - 450666 - Nitrile Oil Seal - 45 Design, 1.5781 in Shaft, 2.4120 in OD, 0.5000 in Width, Nitrile Lip Material, 45 Design

Timken National Seals 450666

Nitrile Oil Seal - 45 Design, 1.5781 in Shaft, 2.4120 in OD, 0.5000 in Width, Nitrile Lip Material, 45 Design

Mi Item #:01315970
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
$9.98*  Est. Delivery March 4
$48.00*  Est. Delivery February 26
$85.00*  Est. Delivery February 25
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.