Garlock - 63 X 1482 - Motion Industries
Garlock - 63 X 1482 - Klozure® 21158-1482 Model 63 MILL-RIGHT® N Carbon Steel Case Oil Seal - 2.2500 in Shaft, 3.1250 in OD, 0.5000 in Width, MILL-RIGHT® N - Nitrile Lip Material
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Garlock 63 X 1482

Klozure® 21158-1482 Model 63 MILL-RIGHT® N Carbon Steel Case Oil Seal - 2.2500 in Shaft, 3.1250 in OD, 0.5000 in Width, MILL-RIGHT® N - Nitrile Lip Material

Mi Item #: 01325894
Mfr Description: 21158-1482
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • The KLOZURE® Model 63 is a general purpose assembled single lip seal.
  • Heavy-duty carbon steel outer case.
  • Stainless steel finger spring.
  • MILL-RIGHT® N (Nitrile) provides moderate abrasion and moderate chemical resistance.
  • Made in USA
$28.26 EACH
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
shaft diameter:

2.2500 in

  misalignment tolerance:

0.015 in

outside diameter:

3.1250 in

  construction description:

Assembled Seal, Single Lip, Spring Loaded Lip, Heavy Duty Carbon Steel Case

width:

0.5000 in

  typical application: General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
lip material:

MILL-RIGHTŪ N - Nitrile

  synonym: Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
maximum shaft surface speed:

3000 ft/min

  harmonization code:

8487900040.US

operating temperature range:

-40°F to 200°F

  manufacturer upc number:

717744154288

pressure tolerance:

7 psi

  weight:

0.134 lbs

Frequently Purchased Oil Seals


Product Reviews


Garlock - 63 X 1482 - Klozure® 21158-1482 Model 63 MILL-RIGHT® N Carbon Steel Case Oil Seal - 2.2500 in Shaft, 3.1250 in OD, 0.5000 in Width, MILL-RIGHT® N - Nitrile Lip Material

Garlock 63 X 1482

Klozure® 21158-1482 Model 63 MILL-RIGHT® N Carbon Steel Case Oil Seal - 2.2500 in Shaft, 3.1250 in OD, 0.5000 in Width, MILL-RIGHT® N - Nitrile Lip Material

Mi Item #:01325894
Mfr Description:21158-1482
Garlock - 63 X 1482 - Klozure® 21158-1482 Model 63 MILL-RIGHT® N Carbon Steel Case Oil Seal - 2.2500 in Shaft, 3.1250 in OD, 0.5000 in Width, MILL-RIGHT® N - Nitrile Lip Material

Garlock 63 X 1482

Klozure® 21158-1482 Model 63 MILL-RIGHT® N Carbon Steel Case Oil Seal - 2.2500 in Shaft, 3.1250 in OD, 0.5000 in Width, MILL-RIGHT® N - Nitrile Lip Material

Mi Item #:01325894
Mfr Description:21158-1482
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
$9.98*  Est. Delivery January 29
$48.00*  Est. Delivery January 22
$85.00*  Est. Delivery January 21
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.