SKF - GEC 320 TXA-2RS - Motion Industries
SKF - GEC 320 TXA-2RS - Radial Spherical Plain Bearing - 320 mm Bore, 440 mm OD, 160 mm Inner Ring Width, Sealed
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

SKF GEC 320 TXA-2RS

Radial Spherical Plain Bearing - 320 mm Bore, 440 mm OD, 160 mm Inner Ring Width, Sealed

Mi Item #: 01845873
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$44,242.59 EACH
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
bore diameter: 320 mm   inner ring material:

Steel

outside diameter: 440 mm   outer ring width:

135 mm

misalignment angle: 4   race material:

PTFE Fabric

inner ring width: 160 mm   radial static load capacity:

23000 kN

bearing type:

Radial

  radial dynamic load capacity:

14000 kN

lubrication type:

Maintenance Free/Self-Lubricating

  operating temperature range:

-35 to +100 C F

closure type:

Sealed

  overall width:

160 mm

outer ring material:

Steel

  manufacturer upc number:

7316571875538

Frequently Purchased Spherical Plain Bearings


CAD/3D Drawings


Product Reviews


SKF - GEC 320 TXA-2RS - Radial Spherical Plain Bearing - 320 mm Bore, 440 mm OD, 160 mm Inner Ring Width, Sealed

SKF GEC 320 TXA-2RS

Radial Spherical Plain Bearing - 320 mm Bore, 440 mm OD, 160 mm Inner Ring Width, Sealed

Mi Item #:01845873
SKF - GEC 320 TXA-2RS - Radial Spherical Plain Bearing - 320 mm Bore, 440 mm OD, 160 mm Inner Ring Width, Sealed

SKF GEC 320 TXA-2RS

Radial Spherical Plain Bearing - 320 mm Bore, 440 mm OD, 160 mm Inner Ring Width, Sealed

Mi Item #:01845873
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
$9.98*  Est. Delivery January 29
$48.00*  Est. Delivery January 22
$85.00*  Est. Delivery January 21
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.