SMC - SY3240-5LZ - Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

SMC SY3240-5LZ

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid

Mi Item #: 01952177
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$61.76 EACH
Not in Stock, Available to Order
Delivery time estimates are based on real-time product availability and standard ground shipping. Product inventory is reserved during Checkout. Items that qualify will ship out same day if order is placed by 5:00 p.m. (Mon. - Fri., local time) from the nearest Motion fulfillment center with inventory of this item.
In Stock: Item in stock at a Motion fulfillment center and qualifies to ship out same day of order placed by 5:00 p.m. (M-F, shipping point local times apply).
Limited Availability: Item is discontinued. Motion has limited stock available.
Not in Stock, Available to Order: Item is typically in stock and available for immediate or next day shipping from one of our Supply Chain Partners if order is placed by 3:00 p.m. (M-F, shipping point local times apply).
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
***INVALID QUANTITY*** This item must be ordered in multiples of 1.

Specifications


number of ports: 5   manual operation type:

Non-Locking Push

piping type:

Base Mounted

  operating temperature range:

14 to 122 °F

number of positions:

2

  maximum operating pressure:

101 psi

number of solenoids:

Double

  seal material:

Rubber

solenoid supply voltage:

24 V dc

  operating medium:

Air

solenoid electrical entry:

L Plug

  flow direction:

4-Way

flow coefficient (cv) / flow factor (kv):

0.29 Cv

  standards met:

JIS B 8375-1981, IEC 60529

Frequently Purchased Solenoid-Operated Air Control Valves


Product Reviews


SMC - SY3240-5LZ - Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid

SMC SY3240-5LZ

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid

Mi Item #:01952177
SMC - SY3240-5LZ - Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid

SMC SY3240-5LZ

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid

Mi Item #:01952177
This will be the display name used when showing your comment. Comments are tracked internally using your website login. For security reasons, do not post using your email address as the display name.
This email address will not be posted publicly. This will be used to alert you when your comment is posted.

We want to publish your comments, so please:

  • Keep your comments focused on the product
  • Avoid writing about customer service; contact us instead.
  • Refrain from mentioning competitors or the specific price you paid for the product
  • Do not include any personally identifiable information, such as full name, email or URL external to motionindustries.com
$9.98*  Est. Delivery August 28
$48.00*  Est. Delivery August 21
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.