NTN - NU2220 - Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, CN Internal Clearance
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

NTN NU2220

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, CN Internal Clearance

Mi Item #: 02288656
$719.64 EACH
Not in Stock, Available to Order
Delivery time estimates are based on real-time product availability and standard ground shipping. Product inventory is reserved during Checkout. Items that qualify will ship out same day if order is placed by 5:00 p.m. (Mon. - Fri., local time) from the nearest Motion fulfillment center with inventory of this item.
In Stock: Item in stock at a Motion fulfillment center and qualifies to ship out same day of order placed by 5:00 p.m. (M-F, shipping point local times apply).
Limited Availability: Item is discontinued. Motion has limited stock available.
Not in Stock, Available to Order: Item is typically in stock and available for immediate or next day shipping from one of our Supply Chain Partners if order is placed by 3:00 p.m. (M-F, shipping point local times apply).
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
***INVALID QUANTITY*** This item must be ordered in multiples of 1.

Specifications


bore diameter: 100 mm   precision rating:

ISO Class 0

outside diameter: 180 mm   maximum rpm:

4100 rpm

overall width: 46 mm   bearing material:

Hardened Alloy Steel

flanges: (2) Outer Ring   cage material:

Pressed Steel

bore type:

Straight

  finish/coating:

Uncoated

number of rows:

1

  closure type:

Open

internal clearance:

CN

  outer ring width:

46 mm

ring separation:

Separable Inner Ring

  fillet radius:

2 mm

operating temperature range:

-40 to 120 ºC

  series:

NU

dynamic load capacity:

258000 N

  manufacturer product page: Click here
static load capacity:

340000 N

 

Product Substitutions


SKF NU 2220 ECP

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, C0 Internal Clearance
Mi Item#: 00126396
$807.44 EACH
Availability: In Stock
Added to Cart

FAG (Schaeffler) NU2220-E-TVP2

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, C0 Internal Clearance
Mi Item#: 00126393
$806.97 EACH
Availability: In Stock
Added to Cart

Frequently Purchased Cylindrical Roller Bearings


CAD/3D Drawings


Product Reviews


NTN - NU2220 - Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, CN Internal Clearance

NTN NU2220

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, CN Internal Clearance

Mi Item #:02288656
NTN - NU2220 - Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, CN Internal Clearance

NTN NU2220

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, CN Internal Clearance

Mi Item #:02288656
This will be the display name used when showing your comment. Comments are tracked internally using your website login. For security reasons, do not post using your email address as the display name.
This email address will not be posted publicly. This will be used to alert you when your comment is posted.

We want to publish your comments, so please:

  • Keep your comments focused on the product
  • Avoid writing about customer service; contact us instead.
  • Refrain from mentioning competitors or the specific price you paid for the product
  • Do not include any personally identifiable information, such as full name, email or URL external to motionindustries.com
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$9.98*  Est. Delivery June 4
$48.00*  Est. Delivery May 28
$85.00*  Est. Delivery May 24
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.