SKF - GE 20 C - Motion Industries
SKF - GE 20 C - Radial Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Open
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

SKF GE 20 C

Radial Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Open

Mi Item #: 02296214
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$84.58 EACH
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
bore diameter: 20 mm   inner ring material:

Chrome Steel

outside diameter: 35 mm   outer ring width:

12 mm

misalignment angle: 9   race material:

PTFE Composite

inner ring width: 16 mm   radial static load capacity:

78 kN

bearing type:

Radial

  radial dynamic load capacity:

31.5 kN

lubrication type:

Maintenance Free/Self-Lubricating

  operating temperature range:

-50 to +150 C F

closure type:

Open

  overall width:

16 mm

outer ring material:

Chrome Steel

  manufacturer upc number:

7316576609251

Product Substitutions


INA (Schaeffler) GE20-UK

Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Open
Mi Item#: 00137051
$75.00 EACH
Availability: Not in Stock, Available to Order
Added to Cart

Frequently Purchased Spherical Plain Bearings


CAD/3D Drawings


Product Reviews


SKF - GE 20 C - Radial Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Open

SKF GE 20 C

Radial Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Open

Mi Item #:02296214
SKF - GE 20 C - Radial Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Open

SKF GE 20 C

Radial Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Open

Mi Item #:02296214
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
$9.98*  Est. Delivery March 4
$48.00*  Est. Delivery February 26
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.