FAG (Schaeffler) - NU1017-M1 - Motion Industries
FAG (Schaeffler) - NU1017-M1 - Cylindrical Roller Bearing - Straight, 85 mm ID, 130 mm OD, 22 mm Width, C0 Internal Clearance
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

FAG (Schaeffler) NU1017-M1

Cylindrical Roller Bearing - Straight, 85 mm ID, 130 mm OD, 22 mm Width, C0 Internal Clearance

Mi Item #: 02296403
Mfr Description: NU1017-XL-M1
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$603.09 EACH
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
bore diameter: 85 mm   static load capacity:

103000 N

outside diameter: 130 mm   precision rating:

Not Rated

overall width: 22 mm   maximum rpm:

9000 RPM

flanges: (2) Outer Ring   cage material:

Brass

bore type:

Straight

  finish/coating:

Uncoated

number of rows:

1

  closure type:

Open

internal clearance:

C0

  outer ring width:

22 mm

ring separation:

Separable Outer Ring

  fillet radius:

1 mm

operating temperature range:

-30 to +150 C

  series:

NU10

dynamic load capacity:

93000 N

 

Product Substitutions


SKF NU 1017 ML

Cylindrical Roller Bearing - Straight, 85 mm ID, 130 mm OD, 22 mm Width, C0 Internal Clearance
Mi Item#: 00126114
$606.63 EACH
Availability: Not in Stock, Available to Order
Added to Cart

Frequently Purchased Cylindrical Roller Bearings


Product Reviews


FAG (Schaeffler) - NU1017-M1 - Cylindrical Roller Bearing - Straight, 85 mm ID, 130 mm OD, 22 mm Width, C0 Internal Clearance

FAG (Schaeffler) NU1017-M1

Cylindrical Roller Bearing - Straight, 85 mm ID, 130 mm OD, 22 mm Width, C0 Internal Clearance

Mi Item #:02296403
Mfr Description:NU1017-XL-M1
FAG (Schaeffler) - NU1017-M1 - Cylindrical Roller Bearing - Straight, 85 mm ID, 130 mm OD, 22 mm Width, C0 Internal Clearance

FAG (Schaeffler) NU1017-M1

Cylindrical Roller Bearing - Straight, 85 mm ID, 130 mm OD, 22 mm Width, C0 Internal Clearance

Mi Item #:02296403
Mfr Description:NU1017-XL-M1
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
$9.98*  Est. Delivery April 13
$48.00*  Est. Delivery April 6
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.