Satin finish provides corrosion resistance and a slip-resistant grip
12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
Anti-slip design (ASD) open end—patented locking grooves help prevent the wrench from slipping off the fastener when turning. The arched surfaces are designed to spread the contact forces over a greater area. Loads are kept off the corners of the fastener which helps prevent fastener rounding.
Metric sizes 9 mm and smaller do not have ASD feature
Box ends incorporate the TorquePlus™ system
Proto® TorquePlus™ wrenches are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlus™ design is a high performance drive configuration which allows for quick and easy wrench engagement to the fastener flats, not the corners
The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the box end, minimizing slippage
The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
8-13/16 in, 10-11/16 in, 11-27/64 in, 5-13/32 in, 5-29/32 in, 5-5/32 in, 7-45/64 in, 9-35/64 in, 13-5/16 in, 12-17/32 in, 14-41/64 in, 15-35/64 in, 15-55/64 in, 16-59/64 in
Weight
12.53 lbs
Wrench Sizes
22 mm, 16 mm, 32 mm, 20 mm, 28 mm, 30 mm, 24 mm, 14 mm, 10 mm, 12 mm, 8 mm, 26 mm, 7 mm, 18 mm, 29 mm
Additional Details
Slip-Resistant
Finish/Coating
Polished Chrome
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data