Garlock 21086-3178
Garlock
21086-3178
Klozure® Oil Seal - Solid, 5.500 in Shaft Dia., 6.500 in OD, 0.625 in Overall Width, Model 53 Design, Mill-Right N Lip Material
MI ITEM #02670684
MFR #21086-3178
List Price
$167.53
/each
List Price
$167.53
/each
Garlock
21086-3178
Klozure® Oil Seal - Solid, 5.500 in Shaft Dia., 6.500 in OD, 0.625 in Overall Width, Model 53 Design, Mill-Right N Lip Material
MI ITEM #02670684
MFR #21086-3178
Garlock 21086-3178
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Garlock
21086-3178

Klozure® Oil Seal - Solid, 5.500 in Shaft Dia., 6.500 in OD, 0.625 in Overall Width, Model 53 Design, Mill-Right N Lip Material
MI ITEM #02670684
MFR #21086-3178

Availability:
Factory Order
List Price
$167.53
/each
List Price
$167.53
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
21086-3178
  • Heavy-duty metal outer case
  • Single and dual lip configurations available.

Specifications

Casing
With Inner Case
Construction Description
Single Lip, Spring Loaded with Inner Case
Continuous Temperature Range
-40 to 200°F
Description Keyword
Model 53
Design Type
Model 53
Harmonization Code
8487900040
Lip Material
Mill-Right N
Manufacturer Catalog Number
21086-3178
Manufacturer Upc Number
717744142599
Material
MILL-RIGHT® N - Nitrile
Max Pressure
7 psi
Max Shaft Surface Speed
3,000 ft/min
Maximum Temperature
200 °F
Minimum Temperature
-40 °F
Misalignment Tolerance
0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.005 in @ 3,000 ft/min
Operating Temperature Range
200 °F
Pressure Tolerance
7 psi
Seal Type
Oil Seal, Oil Seal
Series
Model 53
Spring Material
302SS
Typical Application
General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Weight
0.72 lbs
Outside Diameter
6.500 in
Shaft Diameter
5.500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data