Garlock - 23 X 1482 - Motion Industries
Garlock - 23 X 1482 - Klozure® 25003-1482 MILL-RIGHT® N - Nitrile Oil Seal - Model 23, 2.2500 in Shaft, 3.1250 in OD, 0.5000 in Width, MILL-RIGHT® N - Nitrile Lip Material, Model 23 Design
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Garlock 23 X 1482

Klozure® 25003-1482 MILL-RIGHT® N - Nitrile Oil Seal - Model 23, 2.2500 in Shaft, 3.1250 in OD, 0.5000 in Width, MILL-RIGHT® N - Nitrile Lip Material, Model 23 Design

Mi Item #: 02674185
Mfr Description: 25003-1482
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 23 Split Oil Seal family provides moderate abrasion and moderate chemical resistance
  • Cover plate is required
  • Single lip configuration with molded-in stainless steel finger spring
  • Operating Temperature: -40°F to 200°F (-40°C to 93°C)
  • Made in USA
$39.03 EACH
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
shaft diameter:

2.2500 in

  pressure tolerance:

Ambient

outside diameter:

3.1250 in

  misalignment tolerance:

0.010 in

width:

0.5000 in

  construction description:

Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring

lip material:

MILL-RIGHTŪ N - Nitrile

  typical application: General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
design type:

Model 23

  harmonization code:

4016935020.US

seal type:

Split Seal, Single Lip with Spring

  manufacturer catalog number:

25003-1482

maximum shaft surface speed:

2000 fpm

  weight:

0.205 lb

Frequently Purchased Oil Seals


Product Reviews


Garlock - 23 X 1482 - Klozure® 25003-1482 MILL-RIGHT® N - Nitrile Oil Seal - Model 23, 2.2500 in Shaft, 3.1250 in OD, 0.5000 in Width, MILL-RIGHT® N - Nitrile Lip Material, Model 23 Design

Garlock 23 X 1482

Klozure® 25003-1482 MILL-RIGHT® N - Nitrile Oil Seal - Model 23, 2.2500 in Shaft, 3.1250 in OD, 0.5000 in Width, MILL-RIGHT® N - Nitrile Lip Material, Model 23 Design

Mi Item #:02674185
Mfr Description:25003-1482
Garlock - 23 X 1482 - Klozure® 25003-1482 MILL-RIGHT® N - Nitrile Oil Seal - Model 23, 2.2500 in Shaft, 3.1250 in OD, 0.5000 in Width, MILL-RIGHT® N - Nitrile Lip Material, Model 23 Design

Garlock 23 X 1482

Klozure® 25003-1482 MILL-RIGHT® N - Nitrile Oil Seal - Model 23, 2.2500 in Shaft, 3.1250 in OD, 0.5000 in Width, MILL-RIGHT® N - Nitrile Lip Material, Model 23 Design

Mi Item #:02674185
Mfr Description:25003-1482
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
$9.98*  Est. Delivery January 29
$48.00*  Est. Delivery January 22
$85.00*  Est. Delivery January 21
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.