AVENTICS - 5610141330 - Motion Industries
AVENTICS - 5610141330 - Pneumatic Vacuum Regulator -
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS 5610141330

Pneumatic Vacuum Regulator -

Mi Item #: 02786634
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$580.93 EACH
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
port size: 1/4 BSPP   thread standard:

G

input signal type:

Electro-Pneumatic

  operating temperature range:

0 to 70 C

air flow capacity:

35.3 scfm

  overall height:

136 mm

supply voltage:

24 V dc

  overall length:

62 mm

set pressure range:

0 to 159 psi

  overall width:

93 mm

Frequently Purchased Pneumatic Vacuum Regulators


Product Reviews


AVENTICS - 5610141330 - Pneumatic Vacuum Regulator -

AVENTICS 5610141330

Pneumatic Vacuum Regulator -

Mi Item #:02786634
AVENTICS - 5610141330 - Pneumatic Vacuum Regulator -

AVENTICS 5610141330

Pneumatic Vacuum Regulator -

Mi Item #:02786634
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
$9.98*  Est. Delivery April 13
$48.00*  Est. Delivery April 6
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.