Multi-Size Hose Reel - Hand Crank Drive, 1/2 NPT Swivel, 1/2 in x 100 ft Standard Hose Capacity, 1000 psi, Red
MI ITEM #02894442
MFR #CA32106 L
Availability:
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
CA32106 L HOSE REEL, NO HOSE
The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
Hose replacement made easy - the goose neck can easily be removed to simplify adding long lengths of hose to the reel
Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
Motor Options - provide easy method to rewind long lengths of hose
Specifications
Additional Hose Size Capacities
1/2 in x 100 ft, 1/2 in x 100 ft, 3/4 in x 50 ft, 3/4 in x 50 ft, 1/4 in x 200 ft, 1/4 in x 200 ft, 3/8 in x 140 ft, 3/8 in x 140 ft