AVENTICS - 5711100300 - Motion Industries
AVENTICS - 5711100300 - Air Piloted Valve - 3 Port, 2 Position, Single Pilot
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS 5711100300

Air Piloted Valve - 3 Port, 2 Position, Single Pilot

Mi Item #: 02924339
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$223.54 EACH
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
number of ports: 3   operating temperature range:

-25 to +70 C

flow direction:

2-Way

  overall width:

40 mm

number of pilots:

Single Pilot

  overall height:

74 mm

number of positions:

2

  maximum operating pressure:

+16 bar

normal state:

Normally Closed

  port size:

1/2 in

port type:

1/2 Female BSPP Threaded in

  seal material:

Polyurethane, ABS

flow rate:

4000 L/min

  body material:

Aluminum, Fiberglass Reinforced Polyamide

operating medium:

Compressed Air

  overall length:

142.3 mm

operating pressure range:

-0.95 to +16 bar

  manufacturer product page: Click here

Frequently Purchased Air Piloted Valves


Product Reviews


AVENTICS - 5711100300 - Air Piloted Valve - 3 Port, 2 Position, Single Pilot

AVENTICS 5711100300

Air Piloted Valve - 3 Port, 2 Position, Single Pilot

Mi Item #:02924339
AVENTICS - 5711100300 - Air Piloted Valve - 3 Port, 2 Position, Single Pilot

AVENTICS 5711100300

Air Piloted Valve - 3 Port, 2 Position, Single Pilot

Mi Item #:02924339
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
$9.98*  Est. Delivery April 8
$48.00*  Est. Delivery April 1
$85.00*  Est. Delivery March 31
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.