NTN - 6004LLBC3/EM - Radial/Deep Groove Ball Bearing - Round Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Internal Clearance: C3
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

NTN 6004LLBC3/EM

Radial/Deep Groove Ball Bearing - Round Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Internal Clearance: C3

Mi Item #: 04510652
$30.17 EACH
In Stock
Delivery time estimates are based on real-time product availability and standard ground shipping. Product inventory is reserved during Checkout. Items that qualify will ship out same day if order is placed by 5:00 p.m. (Mon. - Fri., local time) from the nearest Motion fulfillment center with inventory of this item.
In Stock: Item in stock at a Motion fulfillment center and qualifies to ship out same day of order placed by 5:00 p.m. (M-F, shipping point local times apply).
Limited Availability: Item is discontinued. Motion has limited stock available.
Not in Stock, Available to Order: Item is typically in stock and available for immediate or next day shipping from one of our Supply Chain Partners if order is placed by 3:00 p.m. (M-F, shipping point local times apply).
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
***INVALID QUANTITY*** This item must be ordered in multiples of 1.

Specifications


bore diameter: 20 mm   precision rating:

ISO Class 0

outside diameter: 42 mm   finish/coating:

Uncoated

overall width: 12 mm   bearing material:

High Carbon Chrome Steel

bore type:

Round

  cage material:

Steel

closure type:

Double Sealed

  inner ring width:

12 mm

row type & fill slot:

Single Row Non-Fill Slot

  outer ring width:

12 mm

snap ring included:

Without Snap Ring

  maximum rpm (grease):

18000 rpm

internal clearance:

C3

  fillet radius:

0.6 mm

operating temperature range:

-40 to 120 ºC

  maximum rpm:

21000 RPM

dynamic load capacity:

9400 N

  series:

60

static load capacity:

5050 N

  manufacturer product page: Click here

Frequently Purchased Radial & Deep Groove Ball Bearings


Product Reviews


NTN - 6004LLBC3/EM - Radial/Deep Groove Ball Bearing - Round Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Internal Clearance: C3

NTN 6004LLBC3/EM

Radial/Deep Groove Ball Bearing - Round Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Internal Clearance: C3

Mi Item #:04510652
NTN - 6004LLBC3/EM - Radial/Deep Groove Ball Bearing - Round Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Internal Clearance: C3

NTN 6004LLBC3/EM

Radial/Deep Groove Ball Bearing - Round Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Internal Clearance: C3

Mi Item #:04510652
This will be the display name used when showing your comment. Comments are tracked internally using your website login. For security reasons, do not post using your email address as the display name.
This email address will not be posted publicly. This will be used to alert you when your comment is posted.

We want to publish your comments, so please:

  • Keep your comments focused on the product
  • Avoid writing about customer service; contact us instead.
  • Refrain from mentioning competitors or the specific price you paid for the product
  • Do not include any personally identifiable information, such as full name, email or URL external to motionindustries.com
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$9.98*  Est. Delivery June 4
$48.00*  Est. Delivery May 28
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.