SKF - 61907-2RS1 - Motion Industries
SKF - 61907-2RS1 - Radial/Deep Groove Ball Bearing - Round Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

SKF 61907-2RS1

Radial/Deep Groove Ball Bearing - Round Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed

Mi Item #: 05153649
Mfr Description: 61907-2RS1 BEARING
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$143.43 EACH
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
bore diameter: 35 mm   static load capacity:

7.8 kN

outside diameter: 55 mm   finish/coating:

Uncoated

overall width: 10 mm   bearing material:

Steel

bore type:

Round

  cage material:

Steel

closure type:

Double Sealed

  fillet radius:

0.6 mm

row type & fill slot:

Single Row Non-Fill Slot

  maximum rpm:

7500 rpm

snap ring included:

Without Snap Ring

  manufacturer product page: Click here
operating temperature range:

-40 to 212 F F

  manufacturer upc number:

7316574679966

dynamic load capacity:

10.8 kN

  weight:

0.18 lb

Frequently Purchased Radial & Deep Groove Ball Bearings


CAD/3D Drawings


Product Reviews


SKF - 61907-2RS1 - Radial/Deep Groove Ball Bearing - Round Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed

SKF 61907-2RS1

Radial/Deep Groove Ball Bearing - Round Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed

Mi Item #:05153649
Mfr Description:61907-2RS1 BEARING
SKF - 61907-2RS1 - Radial/Deep Groove Ball Bearing - Round Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed

SKF 61907-2RS1

Radial/Deep Groove Ball Bearing - Round Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed

Mi Item #:05153649
Mfr Description:61907-2RS1 BEARING
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
$9.98*  Est. Delivery January 29
$48.00*  Est. Delivery January 22
$85.00*  Est. Delivery January 21
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.