AVENTICS - R412010287 - Motion Industries
AVENTICS - R412010287 - Pneumatic Shock Absorber - SA1 Series, 5 mm Stroke, Self Compensating Type
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS R412010287

Pneumatic Shock Absorber - SA1 Series, 5 mm Stroke, Self Compensating Type

Mi Item #: 05741371
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
Request Quote
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
stroke length: 5 mm   stop material:

Polyurethane / Steel

maximum energy absorption frequency:

899 lb/hr

  overall length:

41.5 mm

maximum energy absorption per cycle:

0.34 lbs

  overall width:

8 mm

shock absorber type:

Self Compensating

  included options:

Stop

series:

SA1

  weight:

0.041 kg

extended spring force:

0.44 lbs

  manufacturer product page: Click here
compressed spring force:

1.12 lbs

  manufacturer catalog: Click here
mounting thread:

M8 x 1

 

Frequently Purchased Pneumatic Shock Absorbers


Product Reviews


AVENTICS - R412010287 - Pneumatic Shock Absorber - SA1 Series, 5 mm Stroke, Self Compensating Type

AVENTICS R412010287

Pneumatic Shock Absorber - SA1 Series, 5 mm Stroke, Self Compensating Type

Mi Item #:05741371
AVENTICS - R412010287 - Pneumatic Shock Absorber - SA1 Series, 5 mm Stroke, Self Compensating Type

AVENTICS R412010287

Pneumatic Shock Absorber - SA1 Series, 5 mm Stroke, Self Compensating Type

Mi Item #:05741371
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
$9.98*  Est. Delivery April 10
$48.00*  Est. Delivery April 3
$85.00*  Est. Delivery April 2
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.