AVENTICS - R412010324 - Motion Industries
AVENTICS - R412010324 - Pneumatic Shock Absorber - SA1 Series, 19 mm Stroke, Adjustable Type
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS R412010324

Pneumatic Shock Absorber - SA1 Series, 19 mm Stroke, Adjustable Type

Mi Item #: 05741406
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$132.07 EACH
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
stroke length: 19 mm   stop material:

Steel

maximum energy absorption frequency:

17198 lb/hr

  overall length:

122.7 mm

maximum energy absorption per cycle:

22.480 lbs

  overall width:

20 mm

shock absorber type:

Adjustable

  included options:

Stop, Scraper

series:

SA1

  weight:

0.214 kg

extended spring force:

2.69 lbs

  manufacturer product page: Click here
compressed spring force:

5.17 lbs

  manufacturer catalog: Click here
mounting thread:

M20 x 1.5

 

Frequently Purchased Pneumatic Shock Absorbers


Product Reviews


AVENTICS - R412010324 - Pneumatic Shock Absorber - SA1 Series, 19 mm Stroke, Adjustable Type

AVENTICS R412010324

Pneumatic Shock Absorber - SA1 Series, 19 mm Stroke, Adjustable Type

Mi Item #:05741406
AVENTICS - R412010324 - Pneumatic Shock Absorber - SA1 Series, 19 mm Stroke, Adjustable Type

AVENTICS R412010324

Pneumatic Shock Absorber - SA1 Series, 19 mm Stroke, Adjustable Type

Mi Item #:05741406
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
$9.98*  Est. Delivery April 10
$48.00*  Est. Delivery April 3
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.