NTN - NU218 - Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 30 mm Width, CN Internal Clearance
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

NTN NU218

Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 30 mm Width, CN Internal Clearance

Mi Item #: 06211827
$412.91 EACH
Not in Stock, Available to Order
Delivery time estimates are based on real-time product availability and standard ground shipping. Product inventory is reserved during Checkout. Items that qualify will ship out same day if order is placed by 5:00 p.m. (Mon. - Fri., local time) from the nearest Motion fulfillment center with inventory of this item.
In Stock: Item in stock at a Motion fulfillment center and qualifies to ship out same day of order placed by 5:00 p.m. (M-F, shipping point local times apply).
Limited Availability: Item is discontinued. Motion has limited stock available.
Not in Stock, Available to Order: Item is typically in stock and available for immediate or next day shipping from one of our Supply Chain Partners if order is placed by 3:00 p.m. (M-F, shipping point local times apply).
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
***INVALID QUANTITY*** This item must be ordered in multiples of 1.

Specifications


bore diameter: 90 mm   static load capacity:

178000 N

outside diameter: 160 mm   precision rating:

ISO Class 0

overall width: 30 mm   maximum rpm:

5000 rpm

flanges: (2) Outer Ring   bearing material:

Hardened Alloy Steel

bore type:

Straight

  cage material:

Pressed Steel

number of rows:

1

  finish/coating:

Uncoated

internal clearance:

CN

  closure type:

Open

ring separation:

Separable Inner Ring

  fillet radius:

2 mm

operating temperature range:

-40 to 120 ºC

  manufacturer product page: Click here
dynamic load capacity:

152000 N

 

Frequently Purchased Cylindrical Roller Bearings


Product Reviews


NTN - NU218 - Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 30 mm Width, CN Internal Clearance

NTN NU218

Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 30 mm Width, CN Internal Clearance

Mi Item #:06211827
NTN - NU218 - Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 30 mm Width, CN Internal Clearance

NTN NU218

Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 30 mm Width, CN Internal Clearance

Mi Item #:06211827
This will be the display name used when showing your comment. Comments are tracked internally using your website login. For security reasons, do not post using your email address as the display name.
This email address will not be posted publicly. This will be used to alert you when your comment is posted.

We want to publish your comments, so please:

  • Keep your comments focused on the product
  • Avoid writing about customer service; contact us instead.
  • Refrain from mentioning competitors or the specific price you paid for the product
  • Do not include any personally identifiable information, such as full name, email or URL external to motionindustries.com
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$9.98*  Est. Delivery April 5
$48.00*  Est. Delivery March 29
$85.00*  Est. Delivery March 28
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.