Flir Systems, Inc. - TG165 - Motion Industries
Flir Systems, Inc. - TG165 - Imaging IR Thermometer - 2 in Display
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Flir Systems, Inc. TG165

Imaging IR Thermometer - 2 in Display

Mi Item #: 06237082
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Built-in digital camera instantly shows what's hot
  • Dual diverging lasers help to pinpoint target area
  • 24:1 spot size ratio for safer distance measuring
  • Four pre-set emissivity levels from 0.1 to 0.99 with custom adjustment
  • Automatically identifies hottest and coldest spots within field of view
  • Intuitive to operate with no special training required
  • Easily save images and data for documentation
  • Quickly download images over USB or from removable micro SD card
  • True pocket size portability
  • Built to withstand a 2m drop
  • Includes USB cable, international charger, 8Gb micro SD card, and lanyard
$480.56 EACH
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
ir pixel resolution:

38720 Pixels

  display size:

2 in

display resolution:

176 x 220

  field of view:

50x38.6

Frequently Purchased Infrared & Thermal Cameras


Product Reviews


Flir Systems, Inc. - TG165 - Imaging IR Thermometer - 2 in Display

Flir Systems, Inc. TG165

Imaging IR Thermometer - 2 in Display

Mi Item #:06237082
Flir Systems, Inc. - TG165 - Imaging IR Thermometer - 2 in Display

Flir Systems, Inc. TG165

Imaging IR Thermometer - 2 in Display

Mi Item #:06237082
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
$9.98*  Est. Delivery March 4
$48.00*  Est. Delivery February 26
$85.00*  Est. Delivery February 25
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.