Abaco Lighting - AL-LDL-16W - Motion Industries
Abaco Lighting - AL-LDL-16W - LED Dock Light - 16 W, U -120 / 277 V, 1400 lm Lumen Output
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Abaco Lighting AL-LDL-16W

LED Dock Light - 16 W, U -120 / 277 V, 1400 lm Lumen Output

Mi Item #: 06786674
Mfr Description: AL-LDL-16W 16 WATT LED DOCK LIGHT
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.
$269.46 EACH
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
wattage:

16 W

  color rendering index:

80+ CRI

voltage:

U -120 / 277 V

  color temperature:

5000 K

lumen output:

1400 lm

  dimming:

Yes

longevity:

50000 hrs

  replacement wattage:

100W Incandescent

efficacy:

87 lm/W

  certification:

UL, IP67, DLC

Frequently Purchased Temporary Work Lights


Product Reviews


Abaco Lighting - AL-LDL-16W - LED Dock Light - 16 W, U -120 / 277 V, 1400 lm Lumen Output

Abaco Lighting AL-LDL-16W

LED Dock Light - 16 W, U -120 / 277 V, 1400 lm Lumen Output

Mi Item #:06786674
Mfr Description:AL-LDL-16W 16 WATT LED DOCK LIGHT
Abaco Lighting - AL-LDL-16W - LED Dock Light - 16 W, U -120 / 277 V, 1400 lm Lumen Output

Abaco Lighting AL-LDL-16W

LED Dock Light - 16 W, U -120 / 277 V, 1400 lm Lumen Output

Mi Item #:06786674
Mfr Description:AL-LDL-16W 16 WATT LED DOCK LIGHT
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
$9.98*  Est. Delivery June 17
$48.00*  Est. Delivery June 10
$85.00*  Est. Delivery June 9
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.