Freudenberg-NOK Sealing Technologies
32X42X7BAN
SIMMERING; Freudenberg METRIC OIL SEAL BLUE NBR - Solid, 32 mm Shaft Dia., 42 mm OD, 7 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #
06834924
MFR #
32X42X7BAN
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Seals and Gaskets
Seals
Oil Seals
Freudenberg-NOK Sealing Technologies 32X42X7BAN
Freudenberg-NOK Sealing Technologies
32X42X7BAN
SIMMERING; Freudenberg METRIC OIL SEAL BLUE NBR - Solid, 32 mm Shaft Dia., 42 mm OD, 7 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #
06834924
MFR #
32X42X7BAN
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Freudenberg-NOK Sealing Technologies
32X42X7BAN
SIMMERING; Freudenberg METRIC OIL SEAL BLUE NBR - Solid, 32 mm Shaft Dia., 42 mm OD, 7 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #
06834924
MFR #
32X42X7BAN
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
40413554 BA 32.0X 42.0X 7.0 902 METRIC
Made in Europe
Outstanding Sealing Performance
Low Friction and Excellent Wear Resistance
Simple Installation
Show More
Specifications
Construction Description
NITRILE RUBBER OD, SINGLE LIP
Continuous Temperature Range
-40 to +212°F / -40 to +100°C
Durometer
72 Durometer
Hardness
72 Shore D
Harmonization Code
4016.93.5020 US
Lip Material
72 NBR 902
Manufacturer Catalog
Simmerring® and Rotary Seals - Catalog
Manufacturer Catalog Number
32X42X7BAN
Manufacturer Upc Number
750886456421
Misalignment Tolerance
depends on application details
Number of Lips
1
Pressure Tolerance
Less than 10 psi
Seal Type
NITRILE RUBBER OD, SINGLE LIP, NITRILE RUBBER OD, SINGLE LIP
Series
BA
Synonym
Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
Typical Application
Gearboxes, Axles, Power tools
Weight
0.0353 lbs
Outside Diameter
42 mm
Shaft Diameter
32 mm
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
FREUDENBERG-NOK + Motion Provide Cost Savings to Pharmaceutical Manufacturer
FREUDENBERG-NOK + Motion Provide Cost Savings to Pharmaceutical Manufacturer