Freudenberg-NOK Sealing Technologies - 190X220X15MSLNMOSSFN - Motion Industries
Freudenberg-NOK Sealing Technologies - 190X220X15MSLNMOSSFN - Metric Oil Seal Blue NBR - 190 mm Shaft, 220 mm OD, 15 mm Width, 72 NBR 902 Lip Material
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Freudenberg-NOK Sealing Technologies 190X220X15MSLNMOSSFN

Metric Oil Seal Blue NBR - 190 mm Shaft, 220 mm OD, 15 mm Width, 72 NBR 902 Lip Material

Mi Item #: 06836227
Mfr Description: 190X220X15B1N
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Made in Europe
  • Spring-loaded sealing lip
  • Metal housing for especially firm and precise seating in the bore
$110.92 EACH
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
shaft diameter:

190 mm

  construction description:

Nitrile Metal OD, Single Lip

outside diameter:

220 mm

  series:

B1

width:

15 mm

  typical application:

Gearboxes, Axles, Power tools

lip material:

72 NBR 902

  harmonization code:

4016.93.5020

seal type:

Single Lip -Simmerring Oil Seal

  manufacturer catalog number:

345090

pressure tolerance:

0.02 MPa

  weight:

0.537 lb

misalignment tolerance:

depends on application details

 

Frequently Purchased Oil Seals


Product Reviews


Freudenberg-NOK Sealing Technologies - 190X220X15MSLNMOSSFN - Metric Oil Seal Blue NBR - 190 mm Shaft, 220 mm OD, 15 mm Width, 72 NBR 902 Lip Material

Freudenberg-NOK Sealing Technologies 190X220X15MSLNMOSSFN

Metric Oil Seal Blue NBR - 190 mm Shaft, 220 mm OD, 15 mm Width, 72 NBR 902 Lip Material

Mi Item #:06836227
Mfr Description:190X220X15B1N
Freudenberg-NOK Sealing Technologies - 190X220X15MSLNMOSSFN - Metric Oil Seal Blue NBR - 190 mm Shaft, 220 mm OD, 15 mm Width, 72 NBR 902 Lip Material

Freudenberg-NOK Sealing Technologies 190X220X15MSLNMOSSFN

Metric Oil Seal Blue NBR - 190 mm Shaft, 220 mm OD, 15 mm Width, 72 NBR 902 Lip Material

Mi Item #:06836227
Mfr Description:190X220X15B1N
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
$9.98*  Est. Delivery January 29
$48.00*  Est. Delivery January 22
$85.00*  Est. Delivery January 21
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.