Freudenberg-NOK Sealing Technologies - 190X220X15RSLVMOSSFN - Motion Industries
Freudenberg-NOK Sealing Technologies - 190X220X15RSLVMOSSFN - Metric Oil Seal Brown FKM - 190 mm Shaft, 220 mm OD, 15 mm Width, 75 FKM 585 Lip Material
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Freudenberg-NOK Sealing Technologies 190X220X15RSLVMOSSFN

Metric Oil Seal Brown FKM - 190 mm Shaft, 220 mm OD, 15 mm Width, 75 FKM 585 Lip Material

Mi Item #: 06836231
Mfr Description: 190X220X15BAV
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
  • Simple Installation
$176.97 EACH
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
shaft diameter:

190 mm

  construction description:

FKM Rubber OD, Single Lip

outside diameter:

220 mm

  series:

BA

width:

15 mm

  typical application:

Transmissions, Gearboxes, Axles, Power tools

lip material:

75 FKM 585

  harmonization code:

4016.93.5020

seal type:

Single Lip -Simmerring Oil Seal

  manufacturer catalog number:

389697

pressure tolerance:

0.05 MPa

  weight:

0.761 lb

misalignment tolerance:

depends on application details

 

Frequently Purchased Oil Seals


Product Reviews


Freudenberg-NOK Sealing Technologies - 190X220X15RSLVMOSSFN - Metric Oil Seal Brown FKM - 190 mm Shaft, 220 mm OD, 15 mm Width, 75 FKM 585 Lip Material

Freudenberg-NOK Sealing Technologies 190X220X15RSLVMOSSFN

Metric Oil Seal Brown FKM - 190 mm Shaft, 220 mm OD, 15 mm Width, 75 FKM 585 Lip Material

Mi Item #:06836231
Mfr Description:190X220X15BAV
Freudenberg-NOK Sealing Technologies - 190X220X15RSLVMOSSFN - Metric Oil Seal Brown FKM - 190 mm Shaft, 220 mm OD, 15 mm Width, 75 FKM 585 Lip Material

Freudenberg-NOK Sealing Technologies 190X220X15RSLVMOSSFN

Metric Oil Seal Brown FKM - 190 mm Shaft, 220 mm OD, 15 mm Width, 75 FKM 585 Lip Material

Mi Item #:06836231
Mfr Description:190X220X15BAV
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
$9.98*  Est. Delivery January 29
$48.00*  Est. Delivery January 22
$85.00*  Est. Delivery January 21
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.