Rollon
ASN28-370-190
Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 190 mm, 370 mm Long
MI ITEM #
06889723
MFR #
ASN28-370-190
List Price
$319.31
/each
Qty
List Price
$319.31
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Linear Motion
Linear Guides
Telescopic Rail Guides
Rollon ASN28-370-190
Rollon
ASN28-370-190
Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 190 mm, 370 mm Long
MI ITEM #
06889723
MFR #
ASN28-370-190
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rollon
ASN28-370-190
Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 190 mm, 370 mm Long
MI ITEM #
06889723
MFR #
ASN28-370-190
Availability:
Factory Order
List Price
$319.31
/each
Sign in
for your price
Qty
List Price
$319.31
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
ASN28-370-190, SIZE 28 TELESCOPIC RAIL
Call your local Motion Industries Branch for quote
Show More
Specifications
Anticorrosion
Yes
Axial Static Load Capacity
1711 N
Extension
50 %
Hardened Raceways
Yes
Length
370 mm, 370 mm
Moment Capacity
213 N-m, 213 N-m, 305 N-m, 305 N-m, 50.4 N-m, 50.4 N-m
Operating Temperature
-30°C/+170°C
Package Quantity
1
Radial Static Load Capacity
2445 N
Slider Type
Balls
Weight
1.64428 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data