PEER Bearing
6308-NR-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #
07257912
MFR #
6308-NR-C3
Quote Required
Qty
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us.
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Ball Bearings
PEER Bearing 6308-NR-C3
PEER Bearing
6308-NR-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #
07257912
MFR #
6308-NR-C3
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PEER Bearing
6308-NR-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #
07257912
MFR #
6308-NR-C3
Availability:
Discontinued
See substitute items
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us.
Qty
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us.
Add to Cart For Quote
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
6308-NR-C3 RADIAL BRG OPEN SNAP RING C3
This deep groove, Conrad construction bearing is specifically designed to provide maximum performance by means of precise ball complement selection.
The honed raceways offer a perfectly balanced bearing capable of operating under straight radial,thrust or combination loads.
Show More
Specifications
Bearing Material
SAE 52100 Steel
Cage Material
Riveted Steel
Description
6308-NR-C3 RADIAL BRG OPEN SNAP RING C3
Fillet Radius
1.5 mm
Finish Coating
Uncoated
Inner Ring Width
23 mm
Internal Clearance
C3, C3
Manufacturer Catalog
Click here
Maximum RPM (Grease)
7800 rpm
Precision Rating
ABEC 1
Radial Dynamic Load Capacity
40500 N
Radial Static Load Capacity
24000 N
Row Type Fill Slot
Single Row Non-Fill Slot
Series
6300 SERIES
Standards Met
ASTM A295
Technical Data Sheet
Click here
Weight
0.640 kg
Bore Diameter
40 mm
Bore Type
Straight
Closure Type
Open
Outside Diameter
90 mm
Overall Width
23 mm
Snap Ring Included
With Snap Ring
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data