Oiles America Corporation - TMDB-2830 - Motion Industries
Oiles America Corporation - TMDB-2830 - Straight Bushing - 28 mm ID, 32 mm OD, 30 mm Length, Multi-layer Lubricated Dimpled Sintered Copper with Metal Back Material
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Oiles America Corporation TMDB-2830

Straight Bushing - 28 mm ID, 32 mm OD, 30 mm Length, Multi-layer Lubricated Dimpled Sintered Copper with Metal Back Material

Mi Item #: 07596660
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Superior durability and stable low coefficient of friction where lubrication is present
  • Handles reciprocating, oscillating, and intermittent motion where oil film is difficult to be formed
  • Dramatically reduces lubrication intervals
  • Possesses high load carrying capacity, wear resistance, and seize resistance
  • Electrically conductivity
$41.64 EACH
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
bore diameter: 28 mm   maximum p value:

50 N/mm2;Static 100 N/mm2

outside diameter: 32 mm   maximum v value:

Periodic lubrication 1.00;Oil lubrication 5.00 m/s

overall length: 30 mm   material specification:

Toughmet D

sleeve bearing type:

Plain Sleeve

  standards met:

RoHS

bearing material:

Multi-layer Lubricated Dimpled Sintered Copper with Metal Back

  series:

TMDB

operating temperature range:

-40 to +302 F

  additional details:

Lead Free

maximum pv value:

Periodic lubrication 3.26, Oil lubrication 4.89 N/mm2 x m/s

 

Frequently Purchased Plain Sleeve & Flanged Bearings


Product Reviews


Oiles America Corporation - TMDB-2830 - Straight Bushing - 28 mm ID, 32 mm OD, 30 mm Length, Multi-layer Lubricated Dimpled Sintered Copper with Metal Back Material

Oiles America Corporation TMDB-2830

Straight Bushing - 28 mm ID, 32 mm OD, 30 mm Length, Multi-layer Lubricated Dimpled Sintered Copper with Metal Back Material

Mi Item #:07596660
Oiles America Corporation - TMDB-2830 - Straight Bushing - 28 mm ID, 32 mm OD, 30 mm Length, Multi-layer Lubricated Dimpled Sintered Copper with Metal Back Material

Oiles America Corporation TMDB-2830

Straight Bushing - 28 mm ID, 32 mm OD, 30 mm Length, Multi-layer Lubricated Dimpled Sintered Copper with Metal Back Material

Mi Item #:07596660
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
$9.98*  Est. Delivery January 29
$48.00*  Est. Delivery January 22
$85.00*  Est. Delivery January 21
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.