Abaco Lighting - AL-NI-6-E-S - Motion Industries
Abaco Lighting - AL-NI-6-E-S - Square LED Edge-Lit Downlight - 6 in, 14.5 W, 120 V, 1291 lm Lumen Output
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Abaco Lighting AL-NI-6-E-S

Square LED Edge-Lit Downlight - 6 in, 14.5 W, 120 V, 1291 lm Lumen Output

Mi Item #: 08554801
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.
$40.20 EACH
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
width:

6 in

  efficacy:

89 lm/W

wattage:

14.5 W

  color rendering index:

90+ CRI

voltage:

120 V

  color temperature:

5000 K, 4000 K, 3000 K

lumen output:

1291 lm

  dimming:

Yes

longevity:

50000 hrs

  certification:

T24, Energy Star, UL, ETL

Frequently Purchased Recessed Lighting Housing


Product Reviews


Abaco Lighting - AL-NI-6-E-S - Square LED Edge-Lit Downlight - 6 in, 14.5 W, 120 V, 1291 lm Lumen Output

Abaco Lighting AL-NI-6-E-S

Square LED Edge-Lit Downlight - 6 in, 14.5 W, 120 V, 1291 lm Lumen Output

Mi Item #:08554801
Abaco Lighting - AL-NI-6-E-S - Square LED Edge-Lit Downlight - 6 in, 14.5 W, 120 V, 1291 lm Lumen Output

Abaco Lighting AL-NI-6-E-S

Square LED Edge-Lit Downlight - 6 in, 14.5 W, 120 V, 1291 lm Lumen Output

Mi Item #:08554801
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
$9.98*  Est. Delivery April 16
$48.00*  Est. Delivery April 9
$85.00*  Est. Delivery April 8
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.