Abaco Lighting - AL-QS-JJW-12-7-50-U - Motion Industries
Abaco Lighting - AL-QS-JJW-12-7-50-U - LED Vapor Proof Light Fixture - 12 W, U -120 / 277 V, 1440 lm Light Output
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Abaco Lighting AL-QS-JJW-12-7-50-U

LED Vapor Proof Light Fixture - 12 W, U -120 / 277 V, 1440 lm Light Output

Mi Item #: 08554857
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.
$166.25 EACH
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
wattage:

12 W

  color rendering index:

70+ CRI

voltage:

U -120 / 277 V

  color temperature:

5000 K

light output:

1440 lm

  replacement wattage:

26W CFL / 100W HID

lumen output:

1440 lm

  dimming:

No

longevity:

50000 hrs

  certification:

UL, CSA

efficacy:

120 lm/W

 

Frequently Purchased LED Light Fixtures


Product Reviews


Abaco Lighting - AL-QS-JJW-12-7-50-U - LED Vapor Proof Light Fixture - 12 W, U -120 / 277 V, 1440 lm Light Output

Abaco Lighting AL-QS-JJW-12-7-50-U

LED Vapor Proof Light Fixture - 12 W, U -120 / 277 V, 1440 lm Light Output

Mi Item #:08554857
Abaco Lighting - AL-QS-JJW-12-7-50-U - LED Vapor Proof Light Fixture - 12 W, U -120 / 277 V, 1440 lm Light Output

Abaco Lighting AL-QS-JJW-12-7-50-U

LED Vapor Proof Light Fixture - 12 W, U -120 / 277 V, 1440 lm Light Output

Mi Item #:08554857
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
$9.98*  Est. Delivery June 12
$48.00*  Est. Delivery June 5
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.