Abaco Lighting - AL-JI-BN-C1D2-80-80-50-U - Motion Industries
Abaco Lighting - AL-JI-BN-C1D2-80-80-50-U - Round LED Hazardous Location Area Light - 80 W, U -120 / 277 V, 10800 lm Lumen Output
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Abaco Lighting AL-JI-BN-C1D2-80-80-50-U

Round LED Hazardous Location Area Light - 80 W, U -120 / 277 V, 10800 lm Lumen Output

Mi Item #: 08554865
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.
$914.44 EACH
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
wattage:

80 W

  color rendering index:

80+ CRI

voltage:

U -120 / 277 V

  color temperature:

5000 K

lumen output:

10800 lm

  replacement wattage:

250 W

longevity:

50000 hrs

  dimming:

No

efficacy:

135 lm/W

  certification:

C1D2, UL, CSA

Frequently Purchased Hazardous Location Lights


Product Reviews


Abaco Lighting - AL-JI-BN-C1D2-80-80-50-U - Round LED Hazardous Location Area Light - 80 W, U -120 / 277 V, 10800 lm Lumen Output

Abaco Lighting AL-JI-BN-C1D2-80-80-50-U

Round LED Hazardous Location Area Light - 80 W, U -120 / 277 V, 10800 lm Lumen Output

Mi Item #:08554865
Abaco Lighting - AL-JI-BN-C1D2-80-80-50-U - Round LED Hazardous Location Area Light - 80 W, U -120 / 277 V, 10800 lm Lumen Output

Abaco Lighting AL-JI-BN-C1D2-80-80-50-U

Round LED Hazardous Location Area Light - 80 W, U -120 / 277 V, 10800 lm Lumen Output

Mi Item #:08554865
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
$9.98*  Est. Delivery April 14
$48.00*  Est. Delivery April 7
$85.00*  Est. Delivery April 6
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.