Abaco Lighting - AL-JI-GN-C1D1-30-80-50-U - Motion Industries
Abaco Lighting - AL-JI-GN-C1D1-30-80-50-U - LED Area Light for Hazardous Location Area Light - 30 W, U -120 / 277 V, 4050 lm Lumen Output
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Abaco Lighting AL-JI-GN-C1D1-30-80-50-U

LED Area Light for Hazardous Location Area Light - 30 W, U -120 / 277 V, 4050 lm Lumen Output

Mi Item #: 08554874
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.
$621.81 EACH
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
wattage:

30 W

  color rendering index:

80+ CRI

voltage:

U -120 / 277 V

  color temperature:

5000 K

lumen output:

4050 lm

  replacement wattage:

100 W

longevity:

50000 hrs

  dimming:

No

efficacy:

135 lm/W

  certification:

C1D1, UL, CSA

Frequently Purchased Hazardous Location Lights


Product Reviews


Abaco Lighting - AL-JI-GN-C1D1-30-80-50-U - LED Area Light for Hazardous Location Area Light - 30 W, U -120 / 277 V, 4050 lm Lumen Output

Abaco Lighting AL-JI-GN-C1D1-30-80-50-U

LED Area Light for Hazardous Location Area Light - 30 W, U -120 / 277 V, 4050 lm Lumen Output

Mi Item #:08554874
Abaco Lighting - AL-JI-GN-C1D1-30-80-50-U - LED Area Light for Hazardous Location Area Light - 30 W, U -120 / 277 V, 4050 lm Lumen Output

Abaco Lighting AL-JI-GN-C1D1-30-80-50-U

LED Area Light for Hazardous Location Area Light - 30 W, U -120 / 277 V, 4050 lm Lumen Output

Mi Item #:08554874
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
$9.98*  Est. Delivery April 15
$48.00*  Est. Delivery April 8
$85.00*  Est. Delivery April 7
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.