Abrasives

Motion keeps a large abrasives inventory, including items for buffing and polishing, burrs and deburring tools, dressing tools, files, flap wheels, grinding and cutting wheels, laps and hones, points and burrs, sandblasting equipment, tumblers, and much more.

Motion offers a wide range of abrasives, including buffing and polishing essentials, burrs, deburring tools, dressing tools, flap wheels, and more. No matter what kind of abrasive tools, media, or accessories you require, we can meet your needs.

What are Abrasives?

The term "abrasives" covers any tools or substances that are used to smooth, shape, or finish other materials through rubbing. As the abrasives rub against the surface, small parts of the surface are worn away, leading to a smooth and harmonious finish, free of any roughness or unwanted elements on the surface.

What are the Different Types of Abrasives?

There are many varieties of abrasives used on a daily basis for everything from simple DIY projects at home to high-end manufacturing, woodwork, and engineering. Examples of commonly-used abrasive material include:

  • Pumice
  • Sandpaper
  • Emery

There are also many different tools used for abrasive purposes, like grinding and cutting wheels, files, sandblasters, tumblers, and more. These tools vary in terms of size and application, but all effectively make use of friction to rub and grind away at other surfaces.

Common Uses of Abrasives

Abrasives are used to wear down rough or unfinished surfaces, making them smoother and refining their shape. A common example of abrasives in action is the use of sandpaper to rub away roughness from a piece of wood, leaving it soft and smooth to the touch.

Buy Abrasives Online

Motion provides a huge range of abrasives of all kinds, from blasting abrasive materials like abrasive blasting guns, nozzles, and media, to other everyday abrasives like burrs, flap wheels, grinding wheels, and sandpaper.

Whatever kind of abrasive project you have planned, Motion can meet your needs with our broad product selection, competitive pricing, and high standards of customer care. Take a look at the full range and order abrasives online with Motion today.

FILTER
MOUNTING TYPE
WHEEL THICKNESS
DISC DIAMETER
CENTER HOLE DIAMETER
OVERALL WIDTH

57,107 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Milwaukee Tool 49-94-4500
Milwaukee Tool  49-94-4500
Cut-Off Wheel - 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13580 rpm
MI ITEM #02962411
MFR #49-94-4500
In stock
$2.63/each
Dewalt DW8424
Dewalt  DW8424
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor Hole Size, 60 Grit, 13300 rpm
MI ITEM #02425417
MFR #DW8424
In stock
$2.58/each
Norton Abrasives 61463686825
Norton Abrasives  61463686825
Sharpening Stone - Novaculite Material, 3 in Long, 1/4 in Wide, 1/4 in Thick
MI ITEM #04154402
MFR #61463686825
In stock
$77.17/pack
Weiler 01515
Weiler  01515
Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 7/8 in Width, 4500 RPM
MI ITEM #04815776
MFR #01515
Factory Order
$77.67/each
3M 7010325744
3M  7010325744
3M™ Green Corps™ Cutting/Grinding Wheel, T27, 4-1/2 in x 1/8 in x 5/8-11 Internal, 36, 10 per inner, 40 per case
MI ITEM #03173659
MFR #7010325744
Factory Order
$14.94/each
3M 7000000735
3M  7000000735
Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 8 in x 1 in x 3 in, 3 per case
MI ITEM #02635942
MFR #7000000735
Factory Order
Quote Required
Norton Abrasives 78072700168
Norton Abrasives  78072700168
1 Liter Plastic Bottle Farecla Profile Select Liquid Compound
MI ITEM #10960337
MFR #78072700168
Factory Order
$71.91/each
Norton Abrasives 66261126293
Norton Abrasives  66261126293
Uncut Sanding Roll - P240 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #03107342
MFR #66261126293
In stock
$90.98/each
3M 28476
3M  28476
3M™ Disc pad Hub 28476, 2-1/2 in 5/8-11 Internal Low Profile, 10 per case
MI ITEM #04767422
MFR #28476
In stock
$38.35/each
Norton Abrasives 08834137370
Norton Abrasives  08834137370
Mounted Flap Wheel - Ceramic, 60 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02454228
MFR #08834137370
In stock
$12.88/each
Norton Abrasives 66261126290
Norton Abrasives  66261126290
Uncut Sanding Roll - P400 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #03107339
MFR #66261126290
In stock
$90.98/each
Norton Abrasives 66261126289
Norton Abrasives  66261126289
Uncut Sanding Roll - P600 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #04008149
MFR #66261126289
Factory Order
Quote Required
Dewalt DW4523
Dewalt  DW4523
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 13300 rpm
MI ITEM #02424834
MFR #DW4523
In stock
$4.85/each
3M 80834
3M  80834
3M™ Flexible Diamond Hand File 6210J, 1-3/4 in x 1/2 in M74 Micron, 10 per box 1 box per case
MI ITEM #02717124
MFR #80834
Factory Order
$19.80/box
Dewalt DW8308
Dewalt  DW8308
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 60 Grit, 13300 RPM, Package Qty: 10
MI ITEM #02425388
MFR #DW8308
In stock
$6.34/each
Norton Abrasives 66254491778
Norton Abrasives  66254491778
Flap Disc - Type 29, 6 in Disc Diameter, 7/8 in Center Hole, 80 Grit, 10200 rpm, Package Qty: 10
MI ITEM #07719316
MFR #66254491778
In stock
$8.99/each
United Abrasives 70111
United Abrasives  70111
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 2 in Wheel Width
MI ITEM #02634233
MFR #70111
Factory Order
$24.62/each
TRU-MAXX (SC Grinding Wheels) 85575900
TRU-MAXX (SC Grinding Wheels)  85575900
3" Wide x 132" OAL, 60 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Medium, Coated
MI ITEM #06293674
MFR #85575900
Factory Order
Quote Required
Morse Cutting Tools MX1083489
Morse Cutting Tools  MX1083489
MARXMAN™ Manintenance Tools Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03488320
MFR #MX1083489
Factory Order
$26.54/each
3M 19817
3M  19817
3M™ Utility Cloth Roll 314D, P240 J-weight, 2 in x 50 yd, 5 per case
MI ITEM #03259262
MFR #19817
In stock
$107.51/each
Dewalt DW4765
Dewalt  DW4765
Cut-Off Wheel - 4-1/2 in Wheel Dia., 0.060 in Wheel Thickness, 20 mm, 5/8 in, 7/8 in Center Hole Diameter, 13300 rpm
MI ITEM #03928865
MFR #DW4765
Factory Order
$52.14/each
Dewalt DW8327
Dewalt  DW8327
Coated Flap Disc - 5/8 in Threaded Arbor, Type 29, 7 in Disc Diameter, 36 Grit, 8700 RPM, Package Qty: 5
MI ITEM #02425401
MFR #DW8327
Factory Order
$15.05/each
Dewalt DW49201
Dewalt  DW49201
Wheel Brush - 5 in Diam, 12000 RPM
MI ITEM #04552153
MFR #DW49201
Factory Order
$23.64/each
Dewalt DW8312AL 4.5" X 5/8"-11 60GRIT ALUMINUM
Dewalt  DW8312AL 4.5" X 5/8"-11 60GRIT ALUMINUM
HP(TM) High-Performance Aluminum Flap Disc
MI ITEM #11667677
MFR #DW8312AL 4.5" X 5/8"-11 60GRIT ALUMINUM
Factory Order
$7.22/each
Showing 1-24 of 57,107