Lighting and Electrical

Motion stocks a wide selection of lighting and electrical products including batteries, cable and wire products, lights and light fixtures, electrical switches, and more. Browse the full suite of products in Motion's inventory.
Electrical and lighting products are used in a range of interior and exterior applications in industrial and commercial settings. Electrical insulation and shielding products such as cold and heat shrink tubing are used to seal out moisture and insulate cables during installation. Terminals and wire connectors are necessary for wire termination and splicing. Find a range of hook and pin terminals in addition to butt splices and twist-on wire connectors. Also find electrical boxes, plugs, and switches in addition to a variety of lighting products like work lights, bulbs, and fixtures.
FILTER
PRODUCT CATEGORY
LIGHTING TECHNOLOGY
BATTERY TYPE

6,363 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Gardner Bender (Power Products LLC) 46-206UVB
Gardner Bender (Power Products LLC)  46-206UVB
Double Lock, Standard Cable Tie - Black, Nylon, 6 in Length, 45 lbs Tensile Strength
MI ITEM #02384075
MFR #46-206UVB
In stock
$9.90/bag
Streamlight Inc 66320
Streamlight Inc  66320
MacroStream USB Everyday Carry Flashlight
MI ITEM #10679087
MFR #66320
DOT Ship Hazard
In stock
DOT Ship Hazard
$130.99/each
Molex 130010-0794
Molex  130010-0794
114030A38M010 Double Ended Industrial Cordset - Female Straight Mini-Change (A-Size) to Male Straight Mini-Change (A-Size), 4 Poles, 16 AWG, PVC Cable
MI ITEM #07798609
MFR #130010-0794
Factory Order
$89.16/each
Energizer EN91
Energizer  EN91
Energizer Industrial® Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
MI ITEM #02952092
MFR #EN91
In stock
$0.73/each
Duracell PC1500BKD
Duracell  PC1500BKD
Duracell Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
MI ITEM #02537657
MFR #PC1500BKD
In stock
$0.89/each
Energizer EN92
Energizer  EN92
Energizer Industrial® Standard Battery - AAA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
MI ITEM #02952094
MFR #EN92
In stock
$0.73/each
3M 10810
3M  10810
Scotch® Vinyl Color Coding Electrical Tape 35, 3/4 in x 66 ft, Red, 10 rolls/carton, 100 rolls/Case
MI ITEM #02703769
MFR #10810
In stock
$13.96/roll
3M 06143
3M  06143
Scotch® Vinyl Electrical Tape Super 88, 3/4 in x 66 ft, Black, 10 rolls/carton, 100 rolls/Case
MI ITEM #02680400
MFR #06143
In stock
$16.78/roll
Streamlight Inc 88810
Streamlight Inc  88810
Wedge Slim Everyday Carry Flashlight
MI ITEM #11896231
MFR #88810
In stock
$218.25/each
Streamlight Inc 88033
Streamlight Inc  88033
ProTac 2AA Compact Tactical Handheld Flashlight
MI ITEM #05258932
MFR #88033
In stock
$106.96/each
Made in USA 04874772
Made in USA  04874772
14-1/4" Long Black Nylon Standard Cable Tie
MI ITEM #11676594
MFR #04874772
In stock
$16.93/each
3M 7100201470 29035 SCOTCH SUPER 33+ VINYL
3M  7100201470 29035 SCOTCH SUPER 33+ VINYL
Scotch® Super 33+ Vinyl Electrical Tape, 3/4 in x 76 ft, 1 in Core, Black, 10 rolls/carton, 100 rolls/Case
MI ITEM #10758240
MFR #7100201470 29035 SCOTCH SUPER 33+ VINYL
In stock
$14.97/each
Value Collection 68951474
Value Collection  68951474
6" Long Black Nylon Standard Cable Tie
MI ITEM #11758171
MFR #68951474
In stock
$6.48/each
3M 10836
3M  10836
Scotch® Vinyl Color Coding Electrical Tape 35, 3/4 in x 66 ft, Blue, 10 rolls/carton, 100 rolls/Case
MI ITEM #02761575
MFR #10836
In stock
$13.96/roll
Energizer EN95
Energizer  EN95
Energizer Industrial® Standard Battery - D, Chemistry: Alkaline, 1.5 Volt, Package Qty: 12
MI ITEM #02952097
MFR #EN95
In stock
$2.20/each
3M 06133
3M  06133
Scotch® Super 33+ Vinyl Electrical Tape, 3/4 in x 52 ft, Black, 10 rolls/carton, 100 rolls/Case
MI ITEM #03176764
MFR #06133
Factory Order
Quote Required
Duracell PC2400BKD
Duracell  PC2400BKD
Duracell Standard Battery - AAA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
MI ITEM #02537658
MFR #PC2400BKD
In stock
$0.89/each
3M 40679
3M  40679
3M™ Heat Shrinkable Medium Wall Polyolefin Tubing MDT-3000-48A, 15/Case
MI ITEM #03177601
MFR #40679
Factory Order
$106.64/each
Gardner Bender (Power Products LLC) 46-308
Gardner Bender (Power Products LLC)  46-308
Double Lock, Standard Cable Tie - Natural, Nylon, 8 in Length, 75 lbs Tensile Strength
MI ITEM #01027551
MFR #46-308
In stock
$8.79/bag
Milwaukee Tool 2116-21
Milwaukee Tool  2116-21
USB Rechargeable BEACON™ Hard Hat Light - LED Bulb, Rechargeable, REDLITHIUM™ Battery Size, 600 lm Maximum Light Output, Red/Black Body Color, Number of Batteries; 1
MI ITEM #08938410
MFR #2116-21
DOT Ship Hazard
In stock
DOT Ship Hazard
$183.06/each
Energizer ECR2032BP
Energizer  ECR2032BP
Energizer Lithium Coin Coin Cell Battery - 2032, Chemistry: Lithium, 3 Volt, Package Qty: 2
MI ITEM #03132902
MFR #ECR2032BP
DOT Ship Hazard
Factory Order
DOT Ship Hazard
$2.40/each
Energizer EL123BP12
Energizer  EL123BP12
Photo Battery - 123, Chemistry: Lithium, 3 Volt
MI ITEM #08769091
MFR #EL123BP12
DOT Ship Hazard
Factory Order
DOT Ship Hazard
$53.35/each
Energizer E96BP-2
Energizer  E96BP-2
Energizer ZeroMercury Standard Battery - AAAA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 2
MI ITEM #03088063
MFR #E96BP-2
In stock
$4.70/pack
3M 7100094987
3M  7100094987
3M™ Cable Tie CT6BK40-M, 10000/Case
MI ITEM #09474895
MFR #7100094987
Factory Order
$0.08/each
Showing 1-24 of 6,363