Data & Communication Connectors

Find a wide range of facility maintenance supplies for practical or challenging jobsite needs.
Sorted by:
46 RESULTS
Displayresults per page

Control Techniques, Nidec Motor Corp PT06E-16-23PWS   

NT Coaxial Connector, Gender: Male, Cord Type: CFOS

MI ITEM 01599828

CSN:

IN STOCK?
Factory Order Item
Control Techniques, Nidec Motor Corp PT06E-16-23PWS
$575.70 each
for your price$575.70each
Control Techniques, Nidec Motor Corp PT06E-16-23PWS

GREENLEE 45751   

RJ11 Modular Connector, Gender: Female, Termination Type: Crimp, Connection Orientation: Straight

MI ITEM 05117488

CSN:

IN STOCK?
Factory Order Item
GREENLEE 45751
Quote Required Quote Required
Quote RequiredQuote Required
GREENLEE 45751

Lutze Incorporated 490112 USB-3.0 A/A F/F USB PANEL CONNECT   

Industrial Network Connectivity Panel Pass Through, USB 3.0. A/A F/F

MI ITEM 09294620

CSN:

IN STOCK?
Factory Order Item
Lutze Incorporated 490112 USB-3.0 A/A F/F USB PANEL CONNECT
$47.36 each
for your price$47.36each
Lutze Incorporated 490112 USB-3.0 A/A F/F USB PANEL CONNECT

Lutze Incorporated 490113.0080 USB-3.0 A/A F/M 0,8M PVC USB   

Industrial Network Connectivity Panel Pass Through, USB 3.0. A/A F/M 0.8m

MI ITEM 09294623

CSN:

IN STOCK?
Factory Order Item
Lutze Incorporated 490113.0080 USB-3.0 A/A F/M 0,8M PVC USB
$53.95 each
for your price$53.95each
Lutze Incorporated 490113.0080 USB-3.0 A/A F/M 0,8M PVC USB

Lutze Incorporated 490151 RJ45-X 8POL. CAT.6A T568B 90° RJ4   

Field Wireable Industrial Network RJ45 Connector, RJ45 - X 8 pol. Cat6A

MI ITEM 09294628

CSN:

IN STOCK?
Factory Order Item
Lutze Incorporated 490151 RJ45-X 8POL. CAT.6A T568B 90° RJ4
$49.00 each
for your price$49.00each
Lutze Incorporated 490151 RJ45-X 8POL. CAT.6A T568B 90° RJ4

Lutze Incorporated 490190 FIELD WIREABLE M12 MALE STRAIGHT   

Field Wireable M12 Conector with Push-In Technology, M12/1 male straight

MI ITEM 10881943

CSN:

IN STOCK?
Factory Order Item
Lutze Incorporated 490190 FIELD WIREABLE M12 MALE STRAIGHT
$20.97 each
for your price$20.97each
Lutze Incorporated 490190 FIELD WIREABLE M12 MALE STRAIGHT

Lutze Incorporated 490196 FIELD WIREABLE M12 FEM 90 ANGLED   

Field Wireable M12 Conector with Push-In Technology, M12/1 female angled

MI ITEM 10881949

CSN:

IN STOCK?
Factory Order Item
Lutze Incorporated 490196 FIELD WIREABLE M12 FEM 90 ANGLED
$20.97 each
for your price$20.97each
Lutze Incorporated 490196 FIELD WIREABLE M12 FEM 90 ANGLED

Lutze Incorporated 490201 FIELD WIREABLE M12 FEM STRAIGHT   

Field Wireable M12 Connector with Push-In Technology, M 12/1 female straight

MI ITEM 10881952

CSN:

IN STOCK?
Factory Order Item
Lutze Incorporated 490201 FIELD WIREABLE M12 FEM STRAIGHT
$41.45 each
for your price$41.45each
Lutze Incorporated 490201 FIELD WIREABLE M12 FEM STRAIGHT

3M 58290   

VF-45 Optical Fiber Connector, Gender: Female, Single or Multimode: Multimode, Simplex or Duplex: Duplex

MI ITEM 03173771

CSN:

IN STOCK?
Factory Order Item
3M 58290
Quote Required Quote Required
Quote RequiredQuote Required
3M 58290

GREENLEE 45324   

F Coaxial Connector, Gender: Female, Cord Type: RG-6/U, Termination Type: Crimp

MI ITEM 05117436

CSN:

IN STOCK?
Factory Order Item
GREENLEE 45324
Quote Required Quote Required
Quote RequiredQuote Required
GREENLEE 45324

GREENLEE 45516   

F Coaxial Connector, Termination Type: Crimp, Connection Orientation: Straight

MI ITEM 05117461

CSN:

IN STOCK?
Factory Order Item
GREENLEE 45516
Quote Required Quote Required
Quote RequiredQuote Required
GREENLEE 45516

GREENLEE 45731   

BNC Coaxial Connector, Gender: Male, Cord Type: RG-58/U, Termination Type: Crimp, Color: Silver

MI ITEM 05117485

CSN:

IN STOCK?
Factory Order Item
GREENLEE 45731
Quote Required Quote Required
Quote RequiredQuote Required
GREENLEE 45731
Control Techniques, Nidec Motor Corp PT06E-16-23PWS
PT06E-16-23PWS
Control Techniques, Nidec Motor Corp

NT Coaxial Connector, Gender: Male, Cord Type: CFOS

MI ITEM 01599828

CSN

Factory Order Item
$575.70 each
Control Techniques, Nidec Motor Corp PT06E-16-23PWS
GREENLEE 45751
45751
GREENLEE

RJ11 Modular Connector, Gender: Female, Termination Type: Crimp, Connection Orientation: Straight

MI ITEM 05117488

CSN

Factory Order Item
Quote Required Quote Required
GREENLEE 45751
Lutze Incorporated 490112 USB-3.0 A/A F/F USB PANEL CONNECT
490112 USB-3.0 A/A F/F USB PANEL CONNECT
Lutze Incorporated

Industrial Network Connectivity Panel Pass Through, USB 3.0. A/A F/F

MI ITEM 09294620

CSN

Factory Order Item
$47.36 each
Lutze Incorporated 490112 USB-3.0 A/A F/F USB PANEL CONNECT
Lutze Incorporated 490113.0080 USB-3.0 A/A F/M 0,8M PVC USB
490113.0080 USB-3.0 A/A F/M 0,8M PVC USB
Lutze Incorporated

Industrial Network Connectivity Panel Pass Through, USB 3.0. A/A F/M 0.8m

MI ITEM 09294623

CSN

Factory Order Item
$53.95 each
Lutze Incorporated 490113.0080 USB-3.0 A/A F/M 0,8M PVC USB
Lutze Incorporated 490151 RJ45-X 8POL. CAT.6A T568B 90° RJ4
490151 RJ45-X 8POL. CAT.6A T568B 90° RJ4
Lutze Incorporated

Field Wireable Industrial Network RJ45 Connector, RJ45 - X 8 pol. Cat6A

MI ITEM 09294628

CSN

Factory Order Item
$49.00 each
Lutze Incorporated 490151 RJ45-X 8POL. CAT.6A T568B 90° RJ4
Lutze Incorporated 490190 FIELD WIREABLE M12 MALE STRAIGHT
490190 FIELD WIREABLE M12 MALE STRAIGHT
Lutze Incorporated

Field Wireable M12 Conector with Push-In Technology, M12/1 male straight

MI ITEM 10881943

CSN

Factory Order Item
$20.97 each
Lutze Incorporated 490190 FIELD WIREABLE M12 MALE STRAIGHT
Lutze Incorporated 490196 FIELD WIREABLE M12 FEM 90 ANGLED
490196 FIELD WIREABLE M12 FEM 90 ANGLED
Lutze Incorporated

Field Wireable M12 Conector with Push-In Technology, M12/1 female angled

MI ITEM 10881949

CSN

Factory Order Item
$20.97 each
Lutze Incorporated 490196 FIELD WIREABLE M12 FEM 90 ANGLED
Lutze Incorporated 490201 FIELD WIREABLE M12 FEM STRAIGHT
490201 FIELD WIREABLE M12 FEM STRAIGHT
Lutze Incorporated

Field Wireable M12 Connector with Push-In Technology, M 12/1 female straight

MI ITEM 10881952

CSN

Factory Order Item
$41.45 each
Lutze Incorporated 490201 FIELD WIREABLE M12 FEM STRAIGHT
3M 58290
58290
3M

VF-45 Optical Fiber Connector, Gender: Female, Single or Multimode: Multimode, Simplex or Duplex: Duplex

MI ITEM 03173771

CSN

Factory Order Item
Quote Required Quote Required
3M 58290
GREENLEE 45324
45324
GREENLEE

F Coaxial Connector, Gender: Female, Cord Type: RG-6/U, Termination Type: Crimp

MI ITEM 05117436

CSN

Factory Order Item
Quote Required Quote Required
GREENLEE 45324
GREENLEE 45516
45516
GREENLEE

F Coaxial Connector, Termination Type: Crimp, Connection Orientation: Straight

MI ITEM 05117461

CSN

Factory Order Item
Quote Required Quote Required
GREENLEE 45516
GREENLEE 45731
45731
GREENLEE

BNC Coaxial Connector, Gender: Male, Cord Type: RG-58/U, Termination Type: Crimp, Color: Silver

MI ITEM 05117485

CSN

Factory Order Item
Quote Required Quote Required
GREENLEE 45731