Coaxial Connectors

Find a wide range of facility maintenance supplies for practical or challenging jobsite needs.
Sorted by:
7 RESULTS

Control Techniques, Nidec Motor Corp PT06E-16-23PWS   

NT Coaxial Connector, Gender: Male, Cord Type: CFOS

MI ITEM 01599828

CSN:

IN STOCK?
Factory Order Item
Control Techniques, Nidec Motor Corp PT06E-16-23PWS
$575.70 each
for your price$575.70each
Control Techniques, Nidec Motor Corp PT06E-16-23PWS

GREENLEE 45324   

F Coaxial Connector, Gender: Female, Cord Type: RG-6/U, Termination Type: Crimp

MI ITEM 05117436

CSN:

IN STOCK?
Factory Order Item
GREENLEE 45324
Quote Required Quote Required
Quote RequiredQuote Required
GREENLEE 45324

GREENLEE 45516   

F Coaxial Connector, Termination Type: Crimp, Connection Orientation: Straight

MI ITEM 05117461

CSN:

IN STOCK?
Factory Order Item
GREENLEE 45516
Quote Required Quote Required
Quote RequiredQuote Required
GREENLEE 45516

GREENLEE 45731   

BNC Coaxial Connector, Gender: Male, Cord Type: RG-58/U, Termination Type: Crimp, Color: Silver

MI ITEM 05117485

CSN:

IN STOCK?
Factory Order Item
GREENLEE 45731
Quote Required Quote Required
Quote RequiredQuote Required
GREENLEE 45731

GREENLEE 45323   

F Coaxial Connector, Gender: Female, Cord Type: RG-6/U, Termination Type: Crimp

MI ITEM 05117435

CSN:

IN STOCK?
Factory Order Item
GREENLEE 45323
Quote Required Quote Required
Quote RequiredQuote Required
GREENLEE 45323

GREENLEE 45733   

BNC Coaxial Connector, Gender: Male, Cord Type: RG-59/U, RG-62A/U, Termination Type: Crimp

MI ITEM 05117487

CSN:

IN STOCK?
Factory Order Item
GREENLEE 45733
Quote Required Quote Required
Quote RequiredQuote Required
GREENLEE 45733

GREENLEE 45732   

BNC Coaxial Connector, Gender: Male, Cord Type: RG-59/U, RG-62A/U, Termination Type: Crimp

MI ITEM 05117486

CSN:

IN STOCK?
Factory Order Item
GREENLEE 45732
Quote Required Quote Required
Quote RequiredQuote Required
GREENLEE 45732
Control Techniques, Nidec Motor Corp PT06E-16-23PWS
PT06E-16-23PWS
Control Techniques, Nidec Motor Corp

NT Coaxial Connector, Gender: Male, Cord Type: CFOS

MI ITEM 01599828

CSN

Factory Order Item
$575.70 each
Control Techniques, Nidec Motor Corp PT06E-16-23PWS
GREENLEE 45324
45324
GREENLEE

F Coaxial Connector, Gender: Female, Cord Type: RG-6/U, Termination Type: Crimp

MI ITEM 05117436

CSN

Factory Order Item
Quote Required Quote Required
GREENLEE 45324
GREENLEE 45516
45516
GREENLEE

F Coaxial Connector, Termination Type: Crimp, Connection Orientation: Straight

MI ITEM 05117461

CSN

Factory Order Item
Quote Required Quote Required
GREENLEE 45516
GREENLEE 45731
45731
GREENLEE

BNC Coaxial Connector, Gender: Male, Cord Type: RG-58/U, Termination Type: Crimp, Color: Silver

MI ITEM 05117485

CSN

Factory Order Item
Quote Required Quote Required
GREENLEE 45731
GREENLEE 45323
45323
GREENLEE

F Coaxial Connector, Gender: Female, Cord Type: RG-6/U, Termination Type: Crimp

MI ITEM 05117435

CSN

Factory Order Item
Quote Required Quote Required
GREENLEE 45323
GREENLEE 45733
45733
GREENLEE

BNC Coaxial Connector, Gender: Male, Cord Type: RG-59/U, RG-62A/U, Termination Type: Crimp

MI ITEM 05117487

CSN

Factory Order Item
Quote Required Quote Required
GREENLEE 45733
GREENLEE 45732
45732
GREENLEE

BNC Coaxial Connector, Gender: Male, Cord Type: RG-59/U, RG-62A/U, Termination Type: Crimp

MI ITEM 05117486

CSN

Factory Order Item
Quote Required Quote Required
GREENLEE 45732