Picks & Mattocks

Choose from hundreds of hand and power tools that can easily be transported from job to job.
Sorted by:
7 RESULTS

Bahco Tools NS800-1700   

Non Sparking Pickaxe - Aluminum Bronze Head Material, 910 mm Overall Length

MI ITEM 07519581

CSN:

IN STOCK?
Factory Order Item
Bahco Tools NS800-1700
Quote Required Quote Required
Quote RequiredQuote Required
Bahco Tools NS800-1700

Ames 2027400   

True Temper® Pick - 5 to 7 lb Head Weight

MI ITEM 04855758

CSN:

IN STOCK?
Factory Order Item
Ames 2027400
Quote Required Quote Required
Quote RequiredQuote Required
Ames 2027400

Ames 1137800   

True Temper® Pick - Alloy Steel Head Material, 5 lb Head Weight, 21-3/4 in Overall Length

MI ITEM 04261256

CSN:

IN STOCK?
Factory Order Item
Ames 1137800
Quote Required Quote Required
Quote RequiredQuote Required
Ames 1137800

Ames 1136500   

True Temper® Mattock - Steel Head Material, 5 lb Head Weight, 19 in Overall Length

MI ITEM 03450269

CSN:

IN STOCK?
Factory Order Item
Ames 1136500
Quote Required Quote Required
Quote RequiredQuote Required
Ames 1136500

Ames 1138700   

True Temper® Pick - Alloy Steel Head Material, 6 lb Head Weight, 24-1/2 in Overall Length

MI ITEM 04261257

CSN:

IN STOCK?
Factory Order Item
Ames 1138700
Quote Required Quote Required
Quote RequiredQuote Required
Ames 1138700

Ames 1195200   

True Temper® Mattock - 5 lb Head Weight

MI ITEM 05102183

CSN:

IN STOCK?
Factory Order Item
Ames 1195200
Quote Required Quote Required
Quote RequiredQuote Required
Ames 1195200

Ames 1135400   

True Temper® Mattock - Alloy Steel Head Material, 5 lb Head Weight, 16 in Overall Length

MI ITEM 04261255

CSN:

IN STOCK?
Factory Order Item
Ames 1135400
Quote Required Quote Required
Quote RequiredQuote Required
Ames 1135400
Bahco Tools NS800-1700
NS800-1700
Bahco Tools

Non Sparking Pickaxe - Aluminum Bronze Head Material, 910 mm Overall Length

MI ITEM 07519581

CSN

Factory Order Item
Quote Required Quote Required
Bahco Tools NS800-1700
Ames 2027400
2027400
Ames

True Temper® Pick - 5 to 7 lb Head Weight

MI ITEM 04855758

CSN

Factory Order Item
Quote Required Quote Required
Ames 2027400
Ames 1137800
1137800
Ames

True Temper® Pick - Alloy Steel Head Material, 5 lb Head Weight, 21-3/4 in Overall Length

MI ITEM 04261256

CSN

Factory Order Item
Quote Required Quote Required
Ames 1137800
Ames 1136500
1136500
Ames

True Temper® Mattock - Steel Head Material, 5 lb Head Weight, 19 in Overall Length

MI ITEM 03450269

CSN

Factory Order Item
Quote Required Quote Required
Ames 1136500
Ames 1138700
1138700
Ames

True Temper® Pick - Alloy Steel Head Material, 6 lb Head Weight, 24-1/2 in Overall Length

MI ITEM 04261257

CSN

Factory Order Item
Quote Required Quote Required
Ames 1138700
Ames 1195200
1195200
Ames

True Temper® Mattock - 5 lb Head Weight

MI ITEM 05102183

CSN

Factory Order Item
Quote Required Quote Required
Ames 1195200
Ames 1135400
1135400
Ames

True Temper® Mattock - Alloy Steel Head Material, 5 lb Head Weight, 16 in Overall Length

MI ITEM 04261255

CSN

Factory Order Item
Quote Required Quote Required
Ames 1135400