Fish Tapes

Choose from hundreds of hand and power tools that can easily be transported from job to job.
Sorted by:
46 RESULTS
Displayresults per page

GREENLEE FTN536-100   

MagnumPro Fish Tape, Tape Length: 100ft, Tape Width: 3/16", Tape Material: Nylon, Weight: 3.6lb

MI ITEM 04276895

CSN:

IN STOCK?
In stock
GREENLEE FTN536-100
$248.54 each
for your price$248.54each
GREENLEE FTN536-100

GREENLEE 11040   

Fish Tape, Tape Width: 1", Tape Material: Steel, Special Features: Flexible Foam Body For An Air-Tight Seal

MI ITEM 04837464

CSN:

IN STOCK?
In stock
GREENLEE 11040
$17.68 each
for your price$17.68each
GREENLEE 11040

Ideal Industries Inc 31-064   

Fish Tape, Tape Length: 200ft, Tape Width: 3/16", Tape Material: Fiberglass, Case Diameter: 16"

MI ITEM 05517746

CSN:

IN STOCK?
In stock
Ideal Industries Inc 31-064
$980.63 each
for your price$980.63each
Ideal Industries Inc 31-064

GREENLEE 430   

Fish Tape, Tape Length: 6500ft, Special Features: Ready-To-Use, Case Material: Plastic

MI ITEM 04276872

CSN:

IN STOCK?
Factory Order Item
GREENLEE 430
$124.16 each
for your price$124.16each
GREENLEE 430

GREENLEE 11038   

Fish Tape, Tape Width: 1/2", Tape Material: Steel

MI ITEM 04837463

CSN:

IN STOCK?
Factory Order Item
GREENLEE 11038
Quote Required Quote Required
Quote RequiredQuote Required
GREENLEE 11038

GREENLEE 12476   

Fish Tape, Tape Length: 200ft, Tape Width: 1/4", Tape Material: Steel, Weight: 10.9lb

MI ITEM 04837605

CSN:

IN STOCK?
Factory Order Item
GREENLEE 12476
$232.40 each
for your price$232.40each
GREENLEE 12476

GREENLEE 37917-10   

Fish Tape, Tape Length: 150ft, Tape Width: 1/2", Special Features: 17 lb Breaking Strength

MI ITEM 05116342

CSN:

IN STOCK?
Factory Order Item
GREENLEE 37917-10
Quote Required Quote Required
Quote RequiredQuote Required
GREENLEE 37917-10

GREENLEE 37922-5   

Fish Tape, Tape Length: 300ft, Tape Width: 1", Special Features: 17 lb Breaking Strength

MI ITEM 05116344

CSN:

IN STOCK?
Factory Order Item
GREENLEE 37922-5
Quote Required Quote Required
Quote RequiredQuote Required
GREENLEE 37922-5

GREENLEE 542-200   

MagnumPro Fish Tape, Tape Length: 200ft, Tape Width: 3/16", Tape Material: Fiberglass, Weight: 16lb

MI ITEM 05117272

CSN:

IN STOCK?
Factory Order Item
GREENLEE 542-200
$1,283.46 each
for your price$1,283.46each
GREENLEE 542-200

GREENLEE 39244   

Fish Tape, Tape Length: 3000ft, Tape Width: 3/8", Tape Material: Polyamide, Weight: 14-1/2lb

MI ITEM 05117400

CSN:

IN STOCK?
Factory Order Item
GREENLEE 39244
$1,939.43 each
for your price$1,939.43each
GREENLEE 39244

Ideal Industries Inc 31-057   

Fish Tape, Tape Length: 240ft, Tape Width: 1/8", Tape Material: Steel, Case Diameter: 12"

MI ITEM 05179806

CSN:

IN STOCK?
Factory Order Item
Ideal Industries Inc 31-057
Quote Required Quote Required
Quote RequiredQuote Required
Ideal Industries Inc 31-057

GREENLEE 435   

Fish Tape, Tape Length: 3000ft, Tape Width: 3/16", Tape Material: Polyester, Weight: 4.4lb

MI ITEM 02649832

CSN:

IN STOCK?
Factory Order Item
GREENLEE 435
$160.29 each
for your price$160.29each
GREENLEE 435
GREENLEE FTN536-100
FTN536-100
GREENLEE

MagnumPro Fish Tape, Tape Length: 100ft, Tape Width: 3/16", Tape Material: Nylon, Weight: 3.6lb

MI ITEM 04276895

CSN

In stock
$248.54 each
GREENLEE FTN536-100
GREENLEE 11040
11040
GREENLEE

Fish Tape, Tape Width: 1", Tape Material: Steel, Special Features: Flexible Foam Body For An Air-Tight Seal

MI ITEM 04837464

CSN

In stock
$17.68 each
GREENLEE 11040
Ideal Industries Inc 31-064
31-064
Ideal Industries Inc

Fish Tape, Tape Length: 200ft, Tape Width: 3/16", Tape Material: Fiberglass, Case Diameter: 16"

MI ITEM 05517746

CSN

In stock
$980.63 each
Ideal Industries Inc 31-064
GREENLEE 430
430
GREENLEE

Fish Tape, Tape Length: 6500ft, Special Features: Ready-To-Use, Case Material: Plastic

MI ITEM 04276872

CSN

Factory Order Item
$124.16 each
GREENLEE 430
GREENLEE 11038
11038
GREENLEE

Fish Tape, Tape Width: 1/2", Tape Material: Steel

MI ITEM 04837463

CSN

Factory Order Item
Quote Required Quote Required
GREENLEE 11038
GREENLEE 12476
12476
GREENLEE

Fish Tape, Tape Length: 200ft, Tape Width: 1/4", Tape Material: Steel, Weight: 10.9lb

MI ITEM 04837605

CSN

Factory Order Item
$232.40 each
GREENLEE 12476
GREENLEE 37917-10
37917-10
GREENLEE

Fish Tape, Tape Length: 150ft, Tape Width: 1/2", Special Features: 17 lb Breaking Strength

MI ITEM 05116342

CSN

Factory Order Item
Quote Required Quote Required
GREENLEE 37917-10
GREENLEE 37922-5
37922-5
GREENLEE

Fish Tape, Tape Length: 300ft, Tape Width: 1", Special Features: 17 lb Breaking Strength

MI ITEM 05116344

CSN

Factory Order Item
Quote Required Quote Required
GREENLEE 37922-5
GREENLEE 542-200
542-200
GREENLEE

MagnumPro Fish Tape, Tape Length: 200ft, Tape Width: 3/16", Tape Material: Fiberglass, Weight: 16lb

MI ITEM 05117272

CSN

Factory Order Item
$1,283.46 each
GREENLEE 542-200
GREENLEE 39244
39244
GREENLEE

Fish Tape, Tape Length: 3000ft, Tape Width: 3/8", Tape Material: Polyamide, Weight: 14-1/2lb

MI ITEM 05117400

CSN

Factory Order Item
$1,939.43 each
GREENLEE 39244
Ideal Industries Inc 31-057
31-057
Ideal Industries Inc

Fish Tape, Tape Length: 240ft, Tape Width: 1/8", Tape Material: Steel, Case Diameter: 12"

MI ITEM 05179806

CSN

Factory Order Item
Quote Required Quote Required
Ideal Industries Inc 31-057
GREENLEE 435
435
GREENLEE

Fish Tape, Tape Length: 3000ft, Tape Width: 3/16", Tape Material: Polyester, Weight: 4.4lb

MI ITEM 02649832

CSN

Factory Order Item
$160.29 each
GREENLEE 435