Manual Nail & Staple Guns

Choose from hundreds of hand and power tools that can easily be transported from job to job.
Sorted by:
14 RESULTS
Displayresults per page

Stanley Trade Tools TR150HL   

Arrow Manual Staple Gun, Fastener Type: Staple, For Use With: Arrow T-50 Heavy Duty Staples, Stanley SharpShooter TRA700 Series, Material: Aluminum

MI ITEM 03001207

CSN:

IN STOCK?
In stock
Stanley Trade Tools TR150HL
$41.38each
for your price $41.38each
Stanley Trade Tools TR150HL

Stanley Trade Tools TR110   

Manual Staple Gun, Fastener Type: Staple, Staple Width: 27/64", 29/64", Staple Leg Length: 1/2", 1/4", 3/8", 5/16", 9/16", Staple Gauge: 24AWG, For Use With: 24 Gauge 1/4 to 9/16" Heavy Duty Narrow Crown Staples, Overall Length: 7-1/8", Material: Steel

MI ITEM 03633061

CSN:

IN STOCK?
In stock
Stanley Trade Tools TR110
$31.19each
for your price $31.19each
Stanley Trade Tools TR110

Stanley Trade Tools TR40   

Manual Nail or Staple Gun, Overall Length: 7.88", Overall Height: 6.88"

MI ITEM 03633063

CSN:

IN STOCK?
In stock
Stanley Trade Tools TR40
$28.31each
for your price $28.31each
Stanley Trade Tools TR40

Stanley Trade Tools TR250   

Arrow Manual Staple Gun, Fastener Type: Staple, For Use With: Arrow T-50 Heavy Duty Narrow Crown Staples and 1/2", 9/16" and 5/8" Brads, Stanley SharpShooter TRA700 Series, Material: Aluminum

MI ITEM 02984845

CSN:

IN STOCK?
In stock
Stanley Trade Tools TR250
$62.22each
for your price $62.22each
Stanley Trade Tools TR250

Stanley Trade Tools TR150   

SharpShooter Manual Staple Gun, Fastener Type: Staple, Staple Width: 27/64", 29/64", Staple Leg Length: 1/2", 1/4", 3/8", 5/16", 9/16", Staple Gauge: 24AWG, For Use With: 24 Gauge 1/4 to 9/16" Heavy Duty Narrow Crown Staples, Overall Length: 7", Overall Height: 5-1/4", Tool Weight: 2.13lb, Material: Aluminum

MI ITEM 02984572

CSN:

IN STOCK?
In stock
Stanley Trade Tools TR150
$49.04each
for your price $49.04each
Stanley Trade Tools TR150

Stanley Trade Tools TR45   

Manual Nail or Staple Gun, Overall Length: 6 in, Overall Height: 3-1/2 in

MI ITEM 02985071

CSN:

IN STOCK?
In stock
Stanley Trade Tools TR45
$21.84each
for your price $21.84each
Stanley Trade Tools TR45

Stanley Trade Tools TR35   

Manual Staple Gun, Fastener Type: Staple, Staple Width: 29/64", For Use With: 29/64" Crown Width Light-Duty Staples, Overall Length: 5-1/2", Material: Plastic

MI ITEM 03633062

CSN:

IN STOCK?
In stock
Stanley Trade Tools TR35
$18.59each
for your price $18.59each
Stanley Trade Tools TR35

Value Collection 89880272 89880272 1 1/4" CROWN-5/8" LEG   

Pneumatic Crown Stapler;1-1/4" Staples

MI ITEM 11772902

CSN:

IN STOCK?
In stock
Value Collection 89880272 89880272 1 1/4" CROWN-5/8" LEG
$789.45each
for your price $789.45each
Value Collection 89880272 89880272 1 1/4" CROWN-5/8" LEG

Arrow Fastener Co T50PBN   

Manual Nail, Staple Gun, Fastener Type: Nail, Staple, Staple Leg Length: 1/2", 1/4", 17/32", 3/8", 5/16", 9/16", Nail Length: 5/8", Material: Steel

MI ITEM 05531126

CSN:

IN STOCK?
Factory Order Item
Arrow Fastener Co T50PBN
Quote Required Quote Required
Quote Required Quote Required
Arrow Fastener Co T50PBN

Value Collection 74437401 74437401 CHROME LIGHT WEIGHT PL   

Manual Plier Stapler;Steel

MI ITEM 11760635

CSN:

IN STOCK?
Factory Order Item
Value Collection 74437401 74437401 CHROME LIGHT WEIGHT PL
Quote Required Quote Required
Quote Required Quote Required
Value Collection 74437401 74437401 CHROME LIGHT WEIGHT PL

Arrow Fastener Co HT50   

Manual Staple Gun, Fastener Type: Staple, Staple Leg Length: 1/2", 3/8", 5/16", Material: Steel

MI ITEM 05561191

CSN:

IN STOCK?
Factory Order Item
Arrow Fastener Co HT50
Quote Required Quote Required
Quote Required Quote Required
Arrow Fastener Co HT50

Value Collection 89880280 89880280 1 3/8" CROWN-5/8"LEG P   

Pneumatic Crown Stapler;1-3/8" Staples

MI ITEM 11772903

CSN:

IN STOCK?
Factory Order Item
Value Collection 89880280 89880280 1 3/8" CROWN-5/8"LEG P
Quote Required Quote Required
Quote Required Quote Required
Value Collection 89880280 89880280 1 3/8" CROWN-5/8"LEG P
Stanley Trade Tools TR150HL
MI ITEM 03001207
In stock
$41.38each
Stanley Trade Tools TR110
MI ITEM 03633061
In stock
$31.19each
Stanley Trade Tools TR40
MI ITEM 03633063
In stock
$28.31each
Stanley Trade Tools TR250
MI ITEM 02984845
In stock
$62.22each
Stanley Trade Tools TR150
MI ITEM 02984572
In stock
$49.04each
Stanley Trade Tools TR45
MI ITEM 02985071
In stock
$21.84each
Stanley Trade Tools TR35
MI ITEM 03633062
In stock
$18.59each
Value Collection 89880272 89880272 1 1/4" CROWN-5/8" LEG
MI ITEM 11772902
In stock
$789.45each
Arrow Fastener Co T50PBN
MI ITEM 05531126
Factory Order Item
Quote Required
Value Collection 74437401 74437401 CHROME LIGHT WEIGHT PL
MI ITEM 11760635
Factory Order Item
Quote Required
Arrow Fastener Co HT50
MI ITEM 05561191
Factory Order Item
Quote Required
Value Collection 89880280 89880280 1 3/8" CROWN-5/8"LEG P
MI ITEM 11772903
Factory Order Item
Quote Required