Pin, Plug & Ring Gauges

Motion offers a large selection of pin, plug, and ring gauges for your hand and power tools needs. Select based on type, diameter, and class.
Motion offers a wide selection of pillow block and base-mount berings from leading brands like Sealmaster, Dodge, and Timken. Pillow block and base-mount bearings carry radial and axial loads. They are often mounted in housings called pillow blocks, which support shafts and increase precision. The pillow block protects the bearing and contains the mounting holes while setscrews or locking collars secure the insert bearing in the pillow block. Pillow blocks compensate for mounting errors and may be split into two pieces to easily inspect and replace bearings.
Sorted by:
246 RESULTS
Displayresults per page

Helicoil 1440-16   

Go Thread Plug Gauge, Diameter: 1", Class: 2B

MI ITEM 01549642

CSN:

AVAILABLE
Factory Order
Helicoil 1440-16
Quote Required Quote Required
Quote Required Quote Required
Helicoil 1440-16
Related Product

Helicoil 1443-3   

Thread Plug Gauge, Diameter: 10", Class: 2B

MI ITEM 01549761

CSN:

AVAILABLE
Factory Order
Helicoil 1443-3
Quote Required Quote Required
Quote Required Quote Required
Helicoil 1443-3

L S Starrett Company S4004-500   

Precision Steel Pin Gage Set, Go & No Go, 0.251 to 1/2 in, 250 per set, RC 60/64 Hardness

MI ITEM 02646606

CSN:

AVAILABLE
Factory Order
L S Starrett Company S4004-500
$654.99each
for your price $654.99each
L S Starrett Company S4004-500

Insize USA 4124-12   

Go & No Go Plug Gauge, Diameter: 12mm, Class: H7, Hardness: HRC 60±2, Includes: Wooden Box

MI ITEM 04658205

CSN:

AVAILABLE
Factory Order
Insize USA 4124-12
Quote Required Quote Required
Quote Required Quote Required
Insize USA 4124-12

Insize USA 4120-1D8   

Go Thread Ring Gauge, Diameter: 1.8mm, Class: 6G, Includes: Wooden Box

MI ITEM 04658430

CSN:

AVAILABLE
Factory Order
Insize USA 4120-1D8
Quote Required Quote Required
Quote Required Quote Required
Insize USA 4120-1D8

Insize USA 4120-105   

Go Thread Ring Gauge, Diameter: 105mm, Class: 6G, Includes: Wooden Box

MI ITEM 04658432

CSN:

AVAILABLE
Factory Order
Insize USA 4120-105
Quote Required Quote Required
Quote Required Quote Required
Insize USA 4120-105

Insize USA 4120-110   

Go Thread Ring Gauge, Diameter: 110mm, Class: 6G, Includes: Wooden Box

MI ITEM 04658433

CSN:

AVAILABLE
Factory Order
Insize USA 4120-110
Quote Required Quote Required
Quote Required Quote Required
Insize USA 4120-110

Insize USA 4120-1D1N   

No Go Thread Ring Gauge, Diameter: 1.1mm, Class: 6G, Includes: Wooden Box

MI ITEM 04658442

CSN:

AVAILABLE
Factory Order
Insize USA 4120-1D1N
Quote Required Quote Required
Quote Required Quote Required
Insize USA 4120-1D1N

Insize USA 4120-1D4N   

No Go Thread Ring Gauge, Diameter: 1.4mm, Class: 6G, Includes: Wooden Box

MI ITEM 04658444

CSN:

AVAILABLE
Factory Order
Insize USA 4120-1D4N
Quote Required Quote Required
Quote Required Quote Required
Insize USA 4120-1D4N

Insize USA 4120-120N   

No Go Thread Ring Gauge, Diameter: 120mm, Class: 6G, Includes: Wooden Box

MI ITEM 04658453

CSN:

AVAILABLE
Factory Order
Insize USA 4120-120N
Quote Required Quote Required
Quote Required Quote Required
Insize USA 4120-120N

Insize USA 4120-125N   

No Go Thread Ring Gauge, Diameter: 125mm, Class: 6G, Includes: Wooden Box

MI ITEM 04658454

CSN:

AVAILABLE
Factory Order
Insize USA 4120-125N
Quote Required Quote Required
Quote Required Quote Required
Insize USA 4120-125N

Insize USA 4120-64N   

No Go Thread Ring Gauge, Diameter: 64mm, Class: 6G, Includes: Wooden Box

MI ITEM 04658477

CSN:

AVAILABLE
Factory Order
Insize USA 4120-64N
Quote Required Quote Required
Quote Required Quote Required
Insize USA 4120-64N
Helicoil 1440-16
MI ITEM 01549642
Available - Factory Order
Quote Required
Helicoil 1443-3
MI ITEM 01549761
Available - Factory Order
Quote Required
L S Starrett Company S4004-500
MI ITEM 02646606
Available - Factory Order
$654.99each
Insize USA 4124-12
MI ITEM 04658205
Available - Factory Order
Quote Required
Insize USA 4120-1D8
MI ITEM 04658430
Available - Factory Order
Quote Required
Insize USA 4120-105
MI ITEM 04658432
Available - Factory Order
Quote Required
Insize USA 4120-110
MI ITEM 04658433
Available - Factory Order
Quote Required
Insize USA 4120-1D1N
MI ITEM 04658442
Available - Factory Order
Quote Required
Insize USA 4120-1D4N
MI ITEM 04658444
Available - Factory Order
Quote Required
Insize USA 4120-120N
MI ITEM 04658453
Available - Factory Order
Quote Required
Insize USA 4120-125N
MI ITEM 04658454
Available - Factory Order
Quote Required
Insize USA 4120-64N
MI ITEM 04658477
Available - Factory Order
Quote Required