Prince PMC-5630 Repairable Hyd Welded Cylinder, 4" Bore, Stroke Length: 30", 1/2 NPTF" Port, Rod Dia.: 2"
MI ITEM 01618958
Prince B350100ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 3-1/2", Stroke Length: 10", Mount Type: Clevis
MI ITEM 05331648
Prince PMC-5420 Repairable Hyd Welded Cylinder, 2-1/2" Bore, Stroke Length: 20", 3/8 NPTF" Port, Rod Dia.: 1-3/8"
MI ITEM 02659115
Prince PMC-8308 Repairable Hyd Welded Cylinder, 3" Bore, Stroke Length: 8", 1/2 NPTF" Port, Rod Dia.: 1-1/2"
MI ITEM 01491415
Chief™ TC3 Hydraulic Tie Rod Cylinder—Agricultural—3,000 psi—Retracted Length: 34-1/4 in
MI ITEM 02872977
Prince B250240ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2-1/2", Stroke Length: 24", Mount Type: Clevis
MI ITEM 03251883
Prince PMC-5530 Repairable Hyd Welded Cylinder, 3-1/2" Bore, Stroke Length: 30", 1/2 NPTF" Port, Rod Dia.: 1-1/2"
MI ITEM 01618960
Chief™ TC3 Hydraulic Tie Rod Cylinder—Agricultural—3,000 psi—Retracted Length: 16-1/4 in
MI ITEM 02701247
Prince PMC-5620 Repairable Hyd Welded Cylinder, 4" Bore, Stroke Length: 20", 1/2 NPTF" Port, Rod Dia.: 2"
MI ITEM 01379522
Prince PMC-43010 Repairable Hyd Welded Cylinder, 3" Bore, Stroke Length: 10", SAE-8 Port, Mount Type: Clevis
MI ITEM 02678545
Prince A300080ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 3", Stroke Length: 8", Port Size: SAE 3/4-16"
MI ITEM 01504772
Prince B300360ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 3", Stroke Length: 36", Port Size: SAE 3/4-16"
MI ITEM 03726277